Shop All Exercise Equipment
Rubber-Cal
"Elliptical Mat" Heavy-Duty Rubber Mat - 3/16 in. x 4 ft. x 7 ft. - Black
Mfr # 03-101-WABC
Zoro # G3741395
product price: $69.19
/ea
$69.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 03-101-WABC
- Zoro # G3741395
- UPC # 845605016731
- Country of Origin Malaysia
- Category Exercise Equipment
Details
Item | Elliptical Mat Heavy-Duty Rubber Mat,3/ |
Description
Rubber-Cal's "Elliptical Mat" is a 3/16-inch heavy-duty rubber mat that is available in 2 lengths: a 4ft x 6.5ft and a 4ft x 7ft. Our rubber exercise mat for elliptical machines is a world apart from any other product in the market. We take protective floors seriously, which is why we did not skimp on quality when designing these floor protection mats. The 3/16-inch thick exercise equipment mat is solid rubber, made from recycled tire crumb. This makes for a sturdy product that is both durable and forgiving. We think our mat for elliptical equipment is so resilient and long lasting, that it may outlast your exercise equipment! Protect your floors from possible damage and save fitness equipment from stiff and unyielding floors. By using a mat for exercise equipment you ensure that your existing floors are preserved. Damage to the floors is not just from the weight of equipment. Machinery moves, and when the equipment is made from parts that are more sturdy than your floors, this will have a negative impact on your floor surface. This means your investment in wood, carpet, laminate or ceramic floors are well maintained if you use these simple and very affordable floor protection mats. On the other hand, by using a mat for exercise equipment you also protect very expensive machinery from those hard unforgiving floor surfaces like concrete or cement! This heavy-duty rubber mat weighs roughly 35lbs. in a 48 inch x 90 inch roll and generally stays down under its own weight, especially after putting the elliptical machine on top of it; therefore there is no need for permanent adhesives. This rubber floor mat will make gliding on an Elliptical at odd hours possible by reducing noise and vibration both in the room and the adjacent areas of the home or apartment. Protect your floors and exercise equipment by investing in the "Elliptical Mat"!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON Wire/Swing Pipe Placer, 4ft (85469)
- TRUPER EYE HOE RPLC HNDL 54""L (MG-AL1ME)
- MTD Asm Hsg Throt W/Tr (753-04234)
- ILC Replacement For Accupro Ap-432Ip-Unv (AP-432IP-UNV)
- RUBBER-CAL Treadmill Mat - 3/16 in. x 4 ft. x 6.5 ft. - Black (03-101-WABD)
- RUBBER-CAL Treadmill Mat - 3/16 in. x 4 ft. x 7.5 ft. - Black (03-101-WABD)
- RUBBER-CAL "Elliptical Mat" Heavy-Duty Rubber Mat - 3/16 in. x 4 ft. x 6.5 ft. - Black (03-101-WABC)
- WECARE FITNESS Full-Body Workout 4 Pack Resistance Bands, 4 Levels of Resistance, Mesh Carrying Bag, 4PK (WC-4P-RBS)
- SUNNY HEALTH & FITNESS Sunny Health & Fitness NO. 072 3-in-1 Foam Plyo Box (NO. 072)
- CYNASPORTS Weight Lifting Dipping Belt with Chains (CS-0013)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 18lb (RPX18)
- Rubber-Cal Exercise Equipment