Shop All Rubber Flooring
Rubber-Cal
"Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 7.5 ft. - Black
Mfr # 03_102
Zoro # G4440178
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 03_102
- Zoro # G4440178
- UPC # 845605017066
- Country of Origin Malaysia
- Category Rubber Flooring
Details
Item | Elephant Bark Rubber Flooring,3/8"X4ftX |
Description
Rubber-Cal's "Elephant Bark" Rubber Flooring Rolls are a thick, durable product available in a width of 4 feet and in many length variations. With a thickness of 3/8-inch, this roll of rubber offers a superior flooring option that is made from recycled materials, can be used in numerous applications, and is an easy DIY project which makes it even more affordable! This black rolled flooring is an eco-friendly product made from recycled waste tires. The raw material is shredded into rubber crumb where non-rubber materials, like metal fibers, are removed. The tire crumb is then reconstituted by molding it using a polyurethane adhesive for sturdy recycled flooring. Since it is made from used tires, this rubber flooring is able to withstand harsh conditions, making it ideal for many demanding applications such as: mats for gym and fitness, outdoor flooring, rubber garage flooring, flooring in a basement, or heavy equipment floor mats. In addition to being a versatile product, the "Elephant Bark" is easy to install! Using a double-sided carpet tape on the perimeter of the product, you can have it laid out in an instant. This recycled flooring is a suitable option made from used tires for an eco-friendly roll of rubber that fits any application. It can be used for indoor or outdoor flooring due to the sturdiness of the material. Its easy installation makes a simple DIY project that can be done by almost anyone! For a reliable and efficient product, lay down the "Elephant Bark" on your floors today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCSANBF)
- BEST 2" W x 5" H Prime Coat Door and Butt Hinge (FBB179NRP 5X4 5 DOOR HINGE P STL)
- MSI Quartz Beige 24 in. X 24 in. Porcelain Paver Floor Tile, 2PK (ZOR-LSC-0112)
- EKENA MILLWORK Wagon Wheel Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48WAG)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 6 ft. - Blue Dot (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 25 ft. - Blue Dot (03-100-WEB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12 ft. - Black (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 10 ft. - Candy Corn (03-100-WEB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 11 ft. - Candy Corn (03-100-WEB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 12ft. - Red Dot (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 7.5 ft. - Candy Corn (03-100-WEB)
- Rubber-Cal Flooring