Shop All Playground Equipment
Rubber-Cal
"Eco-Sport" Interlocking Tiles - 1 x 19.5 x 19.5 Inch - 15 Pack - 39.6 Square Feet Coverage - Coal
Mfr # 03-209-CO-15PK
Zoro # G204947788
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$251.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 03-209-CO-15PK
- Zoro # G204947788
- UPC # 845605086123
- Country of Origin China
- Category Playground Equipment
Details
Color | Coal |
Description
Rubber-Cal's Eco-Sport Tiles are interlocking flooring tiles that are 1 inch thick and available in 4 aesthetically pleasing colors, Coal, Blue, Green, and Terra Cotta. With their thick 1-inch gauge, these rubber tiles are designed to withstand the most abusive conditions thus serving as a premium flooring and equipment protection product. The 1-inch thick interlocking floor tiles are thick enough to withstand dropped weight when used as weight-room floors, heavy machinery when used as equipment flooring, or to safeguard floors as floor protection mats. These recycled tiles are excellent for either indoor or outdoor applications due the high contents of EPDM found in their raw materials, recycled tire rubber. In outdoor applications this product can be used as play flooring for toddlers or playground surfacing with actual play equipment on top of the interlocking floor tiles. In this scenario the 1-inch gauge of the recycled tiles will protect and cushion kids from falls when running or jumping. The simplicity of the installation of this tile makes for a DIY floor. The rubber flooring tile offers an interlocking mechanism (plastic connector pin), and the tile has two holes on each of the four sides resulting in five connector pins per rubber tile. The connector pins are made of hard plastic with a ferruled edge and that holds them in place inside the tile once they have been inserted. There is no messy glue or expensive installers required, making for a very simple and easy DIY installation that can be done by anyone. Try these ultra-durable rubber tiles today!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS 14-tine Rake with 58"L Fiberglass Handle (92311)
- NELSON SHIMS Nelson 1.5 in. W X 12 in. L Wood Shim 42 pk, 42PK (CSH12/42/12/48B)
- SWISHER Belt, 59", Trimmer (19113)
- SKOUTS HONOR Dog Pet Stain and Odor Remover 1 gal (SH16SO128)
- RUBBER-CAL "Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 In - 25 Pk - 66 Square Feet Coverage - Terra Cota (03-208-TC-25PK)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (10 Pack) (03-210-CO-10pk)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Green 1" x 6" x 20" (4 Pack) (03-210-GR-4pk)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Blue - 1 Pack (04-127-LB-1pk)
- RUBBER-CAL Eco-Safety Interlocking Playground Tile - 3 x 19.5 x 19.5 In 8 Pk 21.1 Sq Ft Blue/White Speckled (04-128-BW-8PK)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (20 Pack) (03-210-CO-20pk)
- PLAYBERG Plastic Outdoor Gym Playground Pirate Ship Telescope, Treehouse Toy Accessories Binocular for Kids (QI004562.GN)
- Rubber-Cal Playground Equipment