Shop All Playground Equipment
Rubber-Cal
"Eco-Safety" Ramp 3 in. T x 6 in. W x 19.5 in. L - Coal - 1 Pack
Mfr # 04-129-CO-1pk
Zoro # G604947791
$37.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Coal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 04-129-CO-1pk
- Zoro # G604947791
- UPC # 845605088158
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | 1-Pack |
Details
Color | Coal |
Description
The Eco-Safety 3-inch Rubber Playground Tiles are thick playground flooring options that can create tripping hazards around the perimeter due to the uneven surface it creates. To remedy this, ramp parts are available to help prevent tripping as children run onto the playground. Not only do these ramps provide a safer surface, but they also provide a border for the playground tiles, keeping them in place when installed over a flat surface. These ramps are made of the same durable recycled rubber material as the tiles are and feature a slanted slope to create a small ramp and avoid trips. Because they are made of recycled rubber material, these ramps can be used both indoors and outdoors without worry of damage caused by damaging environmental factors, including UV rays, ozone, oxygen, and wet weather. Recycled rubber is also a naturally non-slip material that will prevent children from slipping on the ramp, even when moisture is present. The recycled rubber composition also offers a uniquely textured surface that further enhances rubber’s natural non-slip properties. Rubber playground surfacing ramps are easy to install with the use of the small plastic connector pins used to connect the tiles. They can be removed and reinstalled as needed thanks to its interlocking installation method.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Gasket, 200375 (200375-S)
- AFTERMARKET PreCleaner for Turbo II 46 with 5 Inlet Air Intake And 350 700 CFM (ENA30-0007)
- GENUINE VICTOR Valve Fishing Tire Tool (M8839)
- LEGACY MFG. CO. Legacy Mfg. L8250FZ Hose Reel (LEG-L8250FZ)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (40 Pack) (03-210-CO-40pk)
- RUBBER-CAL Eco-Safety Interlocking Playground Tile - 3 x 19.5 x 19.5 In 8 Pk 21.1 Sq Ft Blue/White Speckled (04-128-BW-8PK)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (10 Pack) (03-210-CO-10pk)
- RUBBER-CAL "Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 In - 5 Pk - 132 Square Feet Coverage - Terra Cota (03-208-TC-50PK)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Blue - 1 Pack (04-127-LB-1pk)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch- 150 Pk-Blue/White Speckled (04-128-BW-150PK)
- PLAYBERG Green Metal Safety Grab Handles Set, Kids Outdoor Play House Hand Grip Bars (QI004567.GN)
- Rubber-Cal Playground Equipment