Shop All Playground Equipment
Rubber-Cal
Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch - 8 Pk - 21.1 Square Feet - Black
Mfr # 04-126-CO-8PK
Zoro # G104947819
product price: $198.99
/pk 8, $24.87/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$198.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 04-126-CO-8PK
- Zoro # G104947819
- UPC # 845605086314
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | 8-Pack |
Details
Color | Coal |
Description
Rubber-Cal's "Eco-Safety" Interlocking Playground Tiles are made to live up to their name. Whether you are installing a playground at a school or putting together a play set in your own backyard, safety is your number one priority. With these rubber playground tiles, you can rest assured that "Eco-Safety" rubber play mats form a soft and forgiving playground surface while still being long lasting, durable, and environmentally friendly. These interlocking playground tiles are made from recycled rubber tire crumb. Because vehicle tires are manufactured specifically to withstand harsh weather and thousands of miles of driving, these playground tiles are a great sustainable option for any outdoor playground. The bottom of this 2 1/2-inch thick rubber playground surface is imprinted with a waffle design that more easily absorbs high impact movement and vibration when it is compressed against asphalt or concrete. Safety is our number one priority! "Eco-Safety" playground tiles can cushion falls from up to 6 feet and passed the industry standard ASTM F1292-09 impact attenuation test. The tiles are offered in a 19.5" x 19.5" size, making them able to effectively cover any sized surface. These rubber play mats are a great DIY solution for any commercial or residential playground because they are so easy to install! Connect the playground tiles using the easy interlocking mechanism, and then they can be easily glued to wood or concrete for permanent applications. We are proud to offer an affordable flooring option to keep playgrounds safe and secure. Invest in sustainable "Eco-Safety" interlocking playground tiles for the continued safety of your children!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Dipstick Tube Seal (691032)
- NUVO IRON BLACK GALVANIZED STEEL WOODEN GATE COMBO KIT DELUXE (WGCKH)
- VALHOMA Valhoma "QS" Halter with Throat Snap 800-1000LB (1989-R)
- SEYMOUR MIDWEST Shrub Rake, 7", 48" Wood Handle (43101)
- RUBBER-CAL "Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 In - 5 Pk - 132 Square Feet Coverage - Terra Cota (03-208-TC-50PK)
- RUBBER-CAL Eco-Safety Interlocking Playground Tile - 3 x 19.5 x 19.5 In 8 Pk 21.1 Sq Ft Blue/White Speckled (04-128-BW-8PK)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch- 150 Pk-Blue/White Speckled (04-128-BW-150PK)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 3 x 19.5 x 19.5 In - 2 Pk 5.2 Sq Ft- Blue/White Speckled (04-128-BW-2PK)
- RUBBER-CAL "Eco-Sport" Interlocking Tiles - 3/4 x 19.5 x 19.5 Inch - 15 Pack - 39.6 Square Feet Coverage - Coal (03-208-CO-15PK)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Green 1" x 6" x 20" (4 Pack) (03-210-GR-4pk)
- SIMPLAY3 Rock and Reach Garden Seat (420040-03)
- Rubber-Cal Playground Equipment