Shop All Playground Equipment
Rubber-Cal
Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch- 150 Pk-Blue/White Speckled
Mfr # 04-128-BW-150PK
Zoro # G504947884
product price: $4,551.99
/pk 150, $30.35/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$4,551.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 04-128-BW-150PK
- Zoro # G504947884
- UPC # 845605087700
- Country of Origin China
- Category Playground Equipment
Dimensions
Size | 150-Pack |
Details
Color | Blue/White Speckled |
Description
If you are looking for a safe playground surfacing option, look no further than Rubber-Cal's "Eco-Safety 3-inch" rubber flooring tiles. These interlocking rubber tiles are 3-inches thick and sized at 19.5-inches x 19.5-inches per mat. They are made of durable eco-friendly recycled tire rubber. The tire rubber material gives these tiles the required durability to handle the presence of both heavy play equipment and high volumes of abrasive foot traffic. Safety is the paramount feature of these interlocking rubber tiles. Each 3-inch thick mat has been tested and cleared for 7-foot fall heights according to ASTM F12292-13 specifications. Since the tire rubber that makes these rubber flooring tiles contains weather-resistant EPDM material, these playground surfacing mats are ideal for use on outdoor playgrounds. Thanks to the waffled design on the underside of each tile, they provide a soft and cushioned anti-fatigue surface for both kids and adults to stand on! A unique feature about these interlocking rubber tiles is their attractive speckled color appearance. There are two options: Blue Steel, which is composed of blue and white speckles, and the Candy Corn, made up of red, white, and yellow speckles. These aesthetic options will set your playground area apart from all the others. When the "Eco-Safety 3-inch" tiles are installed, they make for a superior playground surface when compared to concrete or asphalt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Air Cleaner Cover Rpl 36772 (37073)
- GARANT Yukon FBG Snow Shovel (YPM18FKD)
- LIQUID FENCE 40 Oz. Concentrate Deer & Rabbit Repellent (HG-71136)
- CONTINENTAL Garden Hose, 1/2" ID x 25 ft., Black, Safety Factor: 4:1 (CWH050-25MF-G)
- RUBBER-CAL Eco-Safety Interlocking Playground Tile - 3 x 19.5 x 19.5 In 8 Pk 21.1 Sq Ft Blue/White Speckled (04-128-BW-8PK)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 3 x 19.5 x 19.5 In - 2 Pk 5.2 Sq Ft- Blue/White Speckled (04-128-BW-2PK)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles- 3 x 19.5 x 19.5 in- 2 Pk- Yellow/Red/White Speckled (04-128-RO-2PK)
- RUBBER-CAL "Eco-Sport" Interlocking Rubber Flooring Ramp, Coal 1" x 6" x 20" (40 Pack) (03-210-CO-40pk)
- RUBBER-CAL "Eco-Safety" Ramp 2.5 in. T x 6 in. W x 19.5 in. L - Coal - 4 Pack (04-127-CO-4pk)
- RUBBER-CAL Eco-Safety Interlocking Playground Tiles - 2.5 x 19.5 x 19.5 inch - 2 Pk - 5.2 Square Feet - Green (04-126-GR-2PK)
- SIMPLAY3 Handy Home Garden Seat (416050-02)
- Rubber-Cal Playground Equipment