Shop All Rubber Flooring
Rubber-Cal
Diamond-Plate Thermoplastic Flooring -- 3.5mm x 36 in x 1ft - Dark Gray
Mfr # 03-R271-36-DG-01
Zoro # G712090372
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 03-R271-36-DG-01
- Zoro # G712090372
- UPC # 845605099437
- Country of Origin China
- Category Rubber Flooring
Description
The Diamond-Plate Thermoplastic Flooring rolls are a durable form of non-slip matting with a sleek industrial aesthetic. The design is inspired by steel plate floors of the early 20th century, complete with a diamond pattern of thin, alternating protrusions. Traditional steel plate flooring is not often seen in the modern day due to impracticality, but the industrial aesthetic remains popular in a variety of industries. And the diamond-plating is not only attractive, but practical as well. Diamond-plate matting provides excellent slip-resistance, thanks to its traction-enhancing surface texture. The thin protrusions across the surface of the anti-slip mats can easily fit into shoe soles to lock in and secure footing. This provides multi-directional slip-resistance, even when the surface is wet, so you can work under wet conditions without problem. These diamond-plate mats are made from thermoplastic elastomer TPE for competitive durability and sub-floor protection. The thermoplastic material is 3.5mm thick and offers a non-permeable surface with resistance to moderate chemicals. The material is impervious to water, and you will never have to worry about the permeation of liquids. The diamond-plate rubber mats act as a protective barrier, shielding your sensitive sub-floors from harmful substances and abrasions. The synthetic rubber is great at absorbing impacts and vibrations, which could easily damage traditional flooring types like hardwood or tile. The Thermoplastic Diamond-Plate Mats are available in Black, Brown, and Dark Gray colors, and they come in a selection of pre-cut sizes to accommodate a space of any size.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Coat Hook Triple 5/8 Inch Center to Center (P25026-CH)
- ZORO SELECT Gasket, Full Face, 6 In, 1/8 In Thick, SBR (GSFFG6)
- PAWLING Wall Guard, Linen White, 2-15/16 x 144In (WG-3-12-301)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Gold Contemporary Cabinet Pull (7381320165)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4 ft. - Black (03-100-WEB)
- RUBBER-CAL Diamond-Plate Thermoplastic Flooring -- 3.5mm x 36 in x 2ft - Dark Gray (03-R271-36-DG-02)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 4.5 ft. - Black (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 9ft. - Red Dot (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 11 ft. - Blue Steel (03_102)
- RUBBER-CAL Terra-Flex Sport Rolls, Blue, 5mm X 4 ft X 25 ft (03-K286-LB-25)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 4.5ft. - Red Dot (03_102)
- Rubber-Cal Rubber Flooring