Shop All Entrance Mats
Rubber-Cal
"Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 5 ft - Silver
Mfr # 03-W266
Zoro # G4427176
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Backing Material and Surface Material PVC
- Surface Design Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 03-W266
- Zoro # G4427176
- UPC # 845605072690
- Country of Origin China
- Category Entrance Mats
Details
Item | Metalic Flooring |
Backing Material and Surface Material | PVC |
Surface Design | Diamond |
Description
"Diamond-Plate Metallic" is made with ease of installation, safety, and durability in mind. Made out of PVC, this flooring is tough and capable of handling heavy foot traffic. PVC is a chemical and light oil resistant material with a physical integrity that makes it really popular among industrial work places, garages, floor protection applications and gyms. Common spills won’t cause damage to this flooring and most household cleaners or degreasers can be used to clean this product. Not only made to last, Diamond-Plate Metallic has a unique visual design. This flooring has a metallic look and is decorated with a diamond plate pattern, giving it an industrial aesthetic. Coming in both silver and beige, this flooring matches a variety of facility settings. Not just for looks, the diamond-plate pattern is made to provide extra grip and traction, qualifying this floor as anti-slip. According to Liberty Mutual, $50.8 billion was spent on occupational injuries in 2013. “Diamond-Plate Metallic” can prevent slips and injuries, enhancing overall facility efficiency. This flooring also has easy installation you can install yourself. Doubled sided tape can be used for a temporary flooring job. This makes for a flooring product that is very easy to install by anyone, hence lowering its overall costs. Flooring installations can cost up to $3-5 per square foot and the use of double-sided tape reduces overall costs. In order to do a permanent flooring job on top of wood or concrete, polyurethane-based adhesives can be applied; no glue is needed. Each “Diamond-Plate Metallic” roll can be purchase in lengths up to 25 feet. This flooring can easily be cut using a utility knife for further customization and modification. Lightweight, this flooring can be stored and used only when extra flooring is needed. Modular capabilities make “Diamond-Plate Metallic” incredibly useful for those rainy days when temporary flooring is necessary.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-15007-05)
- MECHANIX WEAR Mechanics Gloves, M ( 9 ), Orange, Trekdry(R) (SFF-99-009)
- ECCO Beacon, Green, 4-29/32" H (6262G)
- BULLARD CAB Air Filtration System, 125 psi, 30 CFM (CAB30IRHA)
- RUBBER-CAL "Diamond-Plate Metallic" PVC Flooring - 2.5 mm x 4 ft x 4 ft - Silver (03-W266)
- RUBBER-CAL "A Gift! Merry Christmas Doormat" Decorative Floor Mat, 18 x 30-Inch (10-106-052)
- RUBBER-CAL "Composite-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 4 ft -Black Rubber Roll (03-167-CO-P)
- RUBBER-CAL "Wellington" Rubber Backed Carpet Doormat - 3 x 5 feet - Brown Polypropylene Mat (03-193)
- RUBBER-CAL "Wide-Rib" Corrugated Rubber Floor Mat - 1/8 in x 3 ft x 8 ft - Black Rubber Roll (03-167-WR-P)
- RUBBER-CAL "Traditional" Outdoor Boot Scraper - 2.5 in. x 12 in. x 16 in. (10-100-011)
- CAROLINES TREASURES 24 x 36 in. Tibetan Spaniel Love Indoor or Outdoor Mat (CK5240JMAT)
- Rubber-Cal Entrance Mats