Shop All Rubber Flooring
Rubber-Cal
"Coin-Grip Metallic" PVC Flooring - 2.5 mm x 4 ft x 10 ft - Silver
Mfr # 03-W265
Zoro # G4426905
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 03-W265
- Zoro # G4426905
- UPC # 845605072621
- Country of Origin China
- Category Rubber Flooring
Details
Item | Coin-Grip Metallic PVC Flooring,2.5mmX4 |
Description
"Coin-Grip Metallic" flooring is designed to be safe and long lasting with a visual appeal of its own. This PVC flooring roll comes in both silver and beige with a shiny finish, giving it a metallic look. Both colors provide a unique aesthetic to your facility. Its coin-textured surface gives this flooring some modern appeal, while still looking industrial. This coin top texture also provides traction in order to prevent slips and injuries. According to the National Safety Council, deaths and injuries in the work place cost $142.2 billion and 120 million work days in 2014. “Coin-Grip Metallic” flooring will make your facility a safer and more efficient place by preventing slips and falls. Not only safe, but also durable, “Coin-Grip Metallic” has longevity. Made out of PVC, it is chemically stable and is strong enough to protect existing surfaces from most physical abrasions. Its durability enables it to handle heavy oncoming foot traffic, making it popular for use in gyms, as industrial machinery padding, and for boat decks. PVC also has light oil resistance, making it popular for use among garages and industrial workplaces where common spillages occur. Not only capable of being used for multiple applications, this flooring is easy to install. Simply use double-sided tape for temporary installations. For more permanent flooring, using polyurethane-based adhesives over a wood or concrete floor will work. Rolls come up to 25 ft, but shorter lengths are sold by the linear foot, making for an easier installation process. This resilient flooring roll can be cut with the use of a utility knife for those who need even further modification. Installation is made even easier because this flooring is modular. Being lightweight and easy to roll up and it can be stored until needed. “Coin-Grip Metallic” makes flooring efficient and easy, saving you time and money.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bolt, Barrel, 2 1/2 In L (4PB96)
- PRIMELINE TOOLS 13-1/2 in. Single-Arm Left-Hand Casement Operator, Truth (Single Pack) (TH 23026)
- STRYBUC Slide Latch Surface Mount (91-79A)
- HILLMAN 1-1/2 ZINC PLATED S-HOOK (851873)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 20 ft. - Red Dot (03-100-WEB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 6 - Blue Steel (03-100-WEB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 11ft. - Green Dot (03_102)
- RUBBER-CAL Rubber Cal "Elephant Bark" Rubber Flooring - 1/4 in. x 4 ft. x 4 ft. - Black (03_101_WAB)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 8 ft. - Blue Dot (03_102)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 6.5 - Blue Steel (03-100-WEB)
- RUBBER-CAL Terra-Flex Sport Rolls, Light Brown, 5mm X 4 ft X 15 ft (03-K286-LBN-15)
- Rubber-Cal Rubber Flooring