Shop All Rubber Sheets & Strips
Rubber-Cal
Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 16ft Length - Black
Mfr # 20-107
Zoro # G4311362
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 20-107
- Zoro # G4311362
- UPC # 845605034926
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Cloth Inserted SBR,70A,Rubber Sheet,1 |
Description
Cloth Inserted Sheet is a fabric reinforced rubber made of SBR (Styrene-Butadiene Rubber). Cloth inserted sheet is a rubber sheet with ply(s) of fabric impregnated in the rubber. Cloth inserted sheet material is designed to add stability where mechanical fastening is necessary, and to reduce gasket creep where heavy flange loading is required. The ply(s) of fabric help reduce tearing when fastened. CI sheet is available in a smooth finish and each sheet would have one ply of fabric per each 1/16" of gauge.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-271)
- ONLINEMETALS Tube-Square, Aluminum, 6063 Alloy Type, 96 L. (20685)
- ZORO SELECT Rubber Strip, Viton, 1/8"Thick, 36"x2", 70A (BULK-RS-V75-272)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1" Thick (BULK-PS-UHMW-78)
- RUBBER-CAL Closed Cell Rubber EPDM - 1" Thick x 39" x 78" (02-129)
- RUBBER-CAL Recycled Rubber - 60A - Rubber Sheets and Rolls - 3/8" Thick x 24" Width x 12" Length - Black (21-100)
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.062" Thick x 24" Width x 24" Length - Black (36-005B-062)
- RUBBER-CAL Neoprene Sheet - 50A - Smooth Finish - No Backing - 0.125" Thick x 12" Width x 36" Length - Black (30-005-125)
- RUBBER-CAL Cloth Inserted SBR - Rubber Sheets - 0.187" Thick x 36" Width x 300" Length - Black (35-015-187)
- RUBBER-CAL General Purpose Rubber Sheet 60A - Black - 0.125" x 4" Disc (2 Pack) (22-01-125)
- E. JAMES Sheet Rubber, 1/8, 6" X 10ft SBR Black (1500-1/8X6X10)
- Rubber-Cal Rubber Sheets & Strips