Shop All Rubber Sheets & Strips
Rubber-Cal
Closed Cell PE Sheet - 1/2" Thick, 39 inch X 78 inch
Mfr # 02-236
Zoro # G4987063
product price: $51.59
/ea
$51.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 02-236
- Zoro # G4987063
- UPC # 845605075622
- Country of Origin China
- Category Rubber Sheets & Strips
Details
Item | Rubber Cal Closed Cell Polyethelene,1/2 |
Description
The Closed Cell PE is a sponge sheet made from polyethylene. Available in a white color, these foam sheets are highly compressible but sufficiently durable for most impact-related applications. The cellular nature of this material allows for high levels of compressibility and also the ability of the material to bounce back to its original form. When pressure is applied to the surface of this closed cell foam material, the air pockets within its structure collapse in on themselves. When that pressure is removed, the air pockets bounce back and the sponge sheet will revert back to its original form. Polyethylene sponge sheets are also useful for their durability. This resilience makes them ideal for use in applications such as protective padding and gaskets. Another benefit of this PE foam is that it can be used for sound and temperature insulation. The white color of this Closed Cell PE sheet will not leave any marks or stains on the surfaces it comes into contact with. This closed cell sponge is available in thickness options ranging from 1/8” to 1” and the sheet is sized at 39” x 78”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 4 In, 3 Ft L (2HHB3)
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-12)
- USA INDUSTRIALS G-11 Garolite Sheet - 1/4" Thick x 12" Wide x 24" Long (BULK-CS-GG11-31)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 3/4 in, 1 ft L. (18020_12_0)
- RUBBER-CAL Recycled Rubber Sheet - 60A - Smooth Finish - No Backing - 0.25" T x 48" W x 60" L - Black (33-008-250)
- RUBBER-CAL EPDM Sheet - 0.25" Thick x 4" Width x 36" Length - 60A Durometer - Black (31-016-250)
- RUBBER-CAL Cloth Inserted SBR - Rubber Sheets - 0.187" Thick x 36" Width x 300" Length - Black (35-015-187)
- RUBBER-CAL EPDM, 0.062" X 6" X 36" 60A, ASTM D2000 BA (31-016-062)
- RUBBER-CAL Red Rubber Sheet - 1/8" Thick x 3ft Width x 14ft Length (20-114)
- RUBBER-CAL Neoprene - Commercial Grade - 45A - Soft Rubber Sheet Rolls - 1/8" Thick x 8" Width x 8" Length (20-104)
- RUBBER-CAL Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/16" Thick x 6" Width x 6" Length - 3 Pack (20-158)
- Rubber-Cal Rubber Sheets & Strips