Shop All Plastic Edge Guards
Rubber-Cal
Blue PVC S-Grip Runner 5 ft. L, 3/16" H
Mfr # 03-W246
Zoro # G3302802
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Overall Height 3/16"
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 03-W246
- Zoro # G3302802
- UPC # 845605068655
- Country of Origin China
- Category Plastic Edge Guards
Dimensions
Overall Height | 3/16" |
Length | 5 ft. |
Details
Item | S-Grip PVC Runner,3/16"X4ftX5ft,Blue |
Material | PVC |
Color | Blue |
Description
The "S-Grip" PVC runners are the ideal flooring safety solution to any wet and slippery floors in a given area. This drainage mat is available in color options of black, blue, and gray. Their bodies are composed of a symmetrical design system of S-shaped drainage channels. It is 3/16î thick and has a width of 4ft. This PVC safety surfacing is available in lengths of 5ft, 10ft, 25ft, and 50ft. These length options allow you to cover greater lengths in one continuous piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 24 in W, 54 in L, 3/4 in Thick, Charcoal (5GDK3)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1-1/4" Dia. (61459104)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 120 In (2FKT2)
- E. JAMES Rubber Sheet, SBR, 1/4"Thick, 24"x12", 70A (1507-1/4B)
- RUBBER-CAL Blue PVC S-Grip Runner 25 ft. L, 3/16" H (03-W246)
- RUBBER-CAL Black PVC S-Grip Runner 10 ft. L, 3/16" H (03-W246)
- RUBBER-CAL Gray PVC S-Grip Runner 25 ft. L, 3/16" H (03-W246)
- RUBBER-CAL Black PVC S-Grip Runner 50 ft. L, 3/16" H (03-W246)
- TRIM-LOK Black Vinyl Edge Guard 100 ft. L, 7/16" H (EGB7/16-100)
- TRIM-LOK Black Vinyl Edge Guard 250 ft. L, 5/16" H (EGB-250)
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 5/16" H (EGB-25)
- Rubber-Cal Plastic Edge Guards