Shop All Plastic Edge Guards
Rubber-Cal
Blue PVC S-Grip Runner 25 ft. L, 3/16" H
Mfr # 03-W246
Zoro # G3302827
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC
- Color Blue
- Overall Height 3/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rubber-Cal
- MFR # 03-W246
- Zoro # G3302827
- UPC # 845605068693
- Country of Origin China
- Category Plastic Edge Guards
Dimensions
Length | 25 ft. |
Overall Height | 3/16" |
Details
Item | S-Grip PVC Runner,3/16"X4ftX25ft,Blue |
Material | PVC |
Color | Blue |
Description
The "S-Grip" PVC runners are the ideal flooring safety solution to any wet and slippery floors in a given area. This drainage mat is available in color options of black, blue, and gray. Their bodies are composed of a symmetrical design system of S-shaped drainage channels. It is 3/16î thick and has a width of 4ft. This PVC safety surfacing is available in lengths of 5ft, 10ft, 25ft, and 50ft. These length options allow you to cover greater lengths in one continuous piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Tread, 1009Stl, 1/8 InT, 1x4 Ft (HDP.125X12-48)
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Strip, 2"x36", Black, 70A (BULK-RS-H70-912)
- PRECISION BRAND Arbor Shim, 0.0070x3/4 ID, Pk10 (25168)
- TRIM-LOK Trim Seal, EPDM, 25 ft Length, 3/4" Overall Width, Style: Trim with a Side Bulb (3062B3X1/16C-25)
- RUBBER-CAL Blue PVC S-Grip Runner 5 ft. L, 3/16" H (03-W246)
- RUBBER-CAL Gray PVC S-Grip Runner 25 ft. L, 3/16" H (03-W246)
- RUBBER-CAL Black PVC S-Grip Runner 50 ft. L, 3/16" H (03-W246)
- RUBBER-CAL Black PVC S-Grip Runner 10 ft. L, 3/16" H (03-W246)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 15/16 in H (DDA1501-100)
- TRIM-LOK Black Polyvinyl Chloride Edge Trim 25 ft. L, 0.527" W (PLGB-25)
- TRIM-LOK Black Vinyl Edge Guard 25 ft. L, 7/16" H (EGB7/16-25)
- Rubber-Cal Plastic Edge Guards