Shop All Plastic Edge Guards
Rubber-Cal
Black PVC S-Grip Runner 25 ft. L, 3/16" H
Mfr # 03-W246
Zoro # G3303037
product price: $207.99
/ea
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 25 ft.
- Overall Width 4 ft.
- Overall Height 3/16"
- Material PVC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 03-W246
- Zoro # G3303037
- UPC # 845605068495
- Country of Origin China
- Category Plastic Edge Guards
Dimensions
Length | 25 ft. |
Overall Width | 4 ft. |
Overall Height | 3/16" |
Details
Item | S-Grip PVC Runner,3/16"X4ftX25ft,Black |
Material | PVC |
Color | Black |
Description
The "S-Grip" PVC runners are the ideal flooring safety solution to any wet and slippery floors in a given area. This drainage mat is available in color options of black, blue, and gray. Their bodies are composed of a symmetrical design system of S-shaped drainage channels. It is 3/16î thick and has a width of 4ft. This PVC safety surfacing is available in lengths of 5ft, 10ft, 25ft, and 50ft. These length options allow you to cover greater lengths in one continuous piece.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt, F1, 3/16 In Thick, 2 x 12 In (2FGZ3)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (12692_12_12)
- ZORO SELECT Beige ABS Tube Stock 6 ft L, 1/2 in Inside Dia, 5/8 in Outside Dia (BULK-PT-ABS-2)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 0.250 Thick, 48 X 48 (SHDPENA.250-48X48)
- RUBBER-CAL Blue PVC S-Grip Runner 5 ft. L, 3/16" H (03-W246)
- RUBBER-CAL Black PVC S-Grip Runner 50 ft. L, 3/16" H (03-W246)
- RUBBER-CAL Blue PVC S-Grip Runner 25 ft. L, 3/16" H (03-W246)
- RUBBER-CAL Black PVC S-Grip Runner 10 ft. L, 3/16" H (03-W246)
- RUBBER-CAL Gray PVC S-Grip Runner 25 ft. L, 3/16" H (03-W246)
- TRIM-LOK Black Vinyl Seal 100 ft L, 7/16 in W, 7/8 in H (DDA2513-100)
- TRIM-LOK Black Vinyl Seal 25 ft. L, 0.433" W, 0.847" H (DDA2513-25)
- Rubber-Cal Plastic Edge Guards