Shop All Ducting Hoses
Rubber-Cal
Air Ventilator Yellow - Ventilation Duct Hose - 6" ID x 25ft Length Hose (Fully Stretched)
Mfr # 01-W184
Zoro # G3302093
product price: $70.59
/ea
$70.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rubber-Cal
- MFR # 01-W184
- Zoro # G3302093
- UPC # 845605058274
- Country of Origin China
- Category Ducting Hoses
Details
Item | Ventilation Duct Hose (Fully Stretched), |
Description
The Air Ventilator Yellow is the ultimate flexible ducting solution for wide ranging air movement applications. This hose has an outstanding array of qualities and capabilities, setting it apart as a high-quality but affordable air movement product. Tough enough for industrial applications and affordable enough for residential use, the Air Ventilator also has a temperature tolerance of -20 to +180 degrees Fahrenheit. It can be used in anything from dehumidifier ducting to HVAC, portable air conditioning, smoke and hot air transportation, as well as all-purpose ventilation. This is a truly versatile duct hose for all settings and situations.These hoses are lightweight, constructed from a PVC-coated polyester fabric, making them exceptionally tough and durable. The body of the Air Ventilator is reinforced with a spring steel helix, which gives the duct work a higher degree of strength and helps it to keep its shape when flexed and put under pressure. Additionally, the hose has an external wear-strip. This rugged coating is added to protect the hose from excessive wear when it is dragged across the ground and ensure that it remains effective for the long term. Coming in standard lengths of 25 feet when fully stretched, Air Ventilator hoses are extremely flexible and have an incredible range of compressibility. A 25-foot hose can be retracted down to just 3 feet for tight-bending contortion when in use, not to mention easy transportation and storage the rest of the time.The Air Ventilator hose comes in a range of different colors, but this yellow version excels in settings when you need your duct work to be highly visible - perhaps for safety reasons, or to enable easy inspection. You can order this effective ducting hose in a wide range of diameter sizes, from a 4" inner diameter to a 24" inner diameter, to fit almost any opening type. Each end of the Air Ventilator is also fitted with belted cuffs, giving you a built-in quick and easy installation option without the need for clamps. Choose the Air Ventilator Yellow for an outstanding hose at an affordable price!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Carbon Pleated Filter, 12x24x2" (33E901)
- ALL-FILTERS 25X25X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (25251.8 4PK)
- ALL-FILTERS 16x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 435790-028, 2PK (16255.13AB)
- DAYTON Downblast Vent, Direct Drive, 11 In, Hz: 60 (16D535)
- RUBBER-CAL Air Ventilator Black - Ventilation Duct Hose - 16" ID x 25ft Length Hose (Fully Stretched) (01-W188)
- RUBBER-CAL Air Ventilator Black - Ventilation Duct Hose - 14" ID x 25ft Length Hose (Fully Stretched) (01-W188)
- RUBBER-CAL "Air Ventilator Black" Ventilation Duct Hose (Fully Stretched), 18-Inch by 25-Feet (01-W188)
- RUBBER-CAL "Air Ventilator Orange" Ventilation Duct Hose - 20"ID x 25' Length Hose (Fully Stretched) (01-W192)
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 14" ID x 25ft Length Hose (Fully Stretched) (01-W184)
- RUBBER-CAL "Air Ventilator Orange" Ventilation Duct Hose - 8"ID x 25' Length Hose (Fully Stretched) (01-W192)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In x 25 ft., Fabric (1110-0250-0002)
- Rubber-Cal Ducting Hoses