Shop All Automotive Wheels & Hubs
Rtx
Alloy Wheel, Zion 18x9 6x139.7 ET0 CB106.1 Satin Black Tinted Bronze
Mfr # 082928
Zoro # G708997050
Free Shipping & Returns
$259.99
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
- Brand Rtx
- MFR # 082928
- Zoro # G708997050
- UPC # 622388173406
- Country of Origin China
- Category Automotive Wheels & Hubs
Description
*** Aggressive fitment *** This setup will stick out past the fender line and a lift kit or fender flare kit may be required. The Zion is part of the RTX Off-Road line up and is certainly an eye-catching design! The faux beadlock is heavy duty in appearance and is finished with colour matching bolts. The distinctive spoke shape is concaved to give a dynamic appearance. The Zion will take your truck to the next level.
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
- SPARTAN POWER Single Black 6 ft 2 AWG Battery Cable with 5/16" Ring Terminals (SINGLEBLACK6FT2AWG)
- CHELSEA Gasket, Mounting, Pto, 271 Series (35-P-84)
- SUDBURY Holding Tank Kem - 32oz (826-32)
- AGS Domestic Flexible Brake Hose 1/4 x 12 (FX-412)
- RTX Alloy Wheel, KYO 20x8 5x114.3 ET35 CB60.1 Gloss Black (083091)
- RTX Alloy Wheel, CONCORDE 17X7.5 5-112 40P C66.6 SATIN BLACK (082536)
- RTX Alloy Wheel, Vertex 17x7.5 5x114.3 ET40 C73.1 Black Machined (081916)
- RTX Alloy Wheel, Vapor 17x7.5 5x114.3 ET40 CB73.1 Black Machined Lip (082078)
- RTX Alloy Wheel, Slick 17x7.5 5x114.3 ET42 CB73.1 Gloss Black (082841)
- RTX Alloy Wheel, Slick 16x7 5x114.3 ET40 CB73.1 Black Machined (082918)
- MTD Wheel-Comp 15X6X6 (634Z05149A)
- Rtx Automotive Tire & Wheel