Shop All Suitcases & Luggage Bags
Rta Products Llc
DUKAP Intely Hardside Luggage Spinner 32" with Integrated Digital Weight Scale - Blue
Mfr # DKINT00L-BLU
Zoro # G804953356
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rta Products Llc
- MFR # DKINT00L-BLU
- Zoro # G804953356
- UPC # 648609501469
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
the dukap intely collection is made of lightweight pc/abs engineered material with micro diamond finish. The hard-flex construction offers maximum strength, durability and a water/scratch resistant finish. Offering a contemporary modern style with 4 dual spinner 360 wheels for effortless mobility, built in tsa approved combination lock, 1.2" expandable for additional space, front protective corner bumpers to withstand higher impacts. Full interior fabric lining with zippered compartment on one side and snap-on straps on the opposite side for easy packing plus one inside mesh zippered pocket and 2 slip pockets for shoes, push button locking internal retractable trolley system, top and side ergonomic gel handles for comfortable and easy lifting, 4 side studs that allows the luggage to stand upright and smooth gliding oversized zippers. Also featured is an exterior side integrated digital weight scale which will allow you to avoid those extra overweight baggage fees. This high-tech luggage will display the total weight before traveling allowing you to accommodate your carrier's weight specifications and avoid any problems. This product can be purchased in different colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Highland„¢ Invisible Tape, 3/4" x 1000", 1" Core, 12/Pack (6200K12)
- ZORO SELECT Corrugated Boxes, 24" x 20" x 14", Kraft, 10/Bundle (493U14)
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Paint (84201)
- ZORO SELECT Reclosable Poly Bag, PK1000 (F40709)
- RTA PRODUCTS LLC InUSA Pilot Lightweight Hardside Luggage Spinner 28" - Black (IUPIL00L-COA)
- RTA PRODUCTS LLC DUKAP Rodez Lightweight Hardside Luggage Spinner 24" - Red (DKROD00M-RED)
- SHANGHAI RISEN OUTDOORS RT2920-L-BLACK Drytech Waterproof Duffel Bag - Black, Large (3006.7336)
- PERFECTLY PACKED Everest 25 in. 600 Denier Polyester Sporty Duffel Gear Bag (PE22552)
- CANYON OUTBACK LEATHER Niagara Canyon Duffel, Brown (CY174D)
- BETTER THAN A BRAND 020-DPL-BK Crossover Duffel Bag - Dark Purple-Black (BE22640)
- EVEREST TRADING Everest 16P-BK 16 in. Basic Round Duffel Bag (16P-BK)
- Rta Products Llc Suitcases & Luggage Bags