Shop All Suitcases & Luggage Bags
Rta Products Llc
DUKAP Intely Hardside Luggage Spinner 28" with Integrated Digital Weight Scale - Black
Mfr # DKINT00M-BLK
Zoro # G104953391
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rta Products Llc
- MFR # DKINT00M-BLK
- Zoro # G104953391
- UPC # 648609501414
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
the dukap intely collection is made of lightweight pc/abs engineered material with micro diamond finish. The hard-flex construction offers maximum strength, durability and a water/scratch resistant finish. Offering a contemporary modern style with 4 dual spinner 360 wheels for effortless mobility, built in tsa approved combination lock, 1.2" expandable for additional space, front protective corner bumpers to withstand higher impacts. Full interior fabric lining with zippered compartment on one side and snap-on straps on the opposite side for easy packing plus one inside mesh zippered pocket and 2 slip pockets for shoes, push button locking internal retractable trolley system, top and side ergonomic gel handles for comfortable and easy lifting, 4 side studs that allows the luggage to stand upright and smooth gliding oversized zippers. Also featured is an exterior side integrated digital weight scale which will allow you to avoid those extra overweight baggage fees. This high-tech luggage will display the total weight before traveling allowing you to accommodate your carrier's weight specifications and avoid any problems. This product can be purchased in different colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Multi-Depth Corrugated Boxes, 20" x 20" x 12", Kraft, 15/Bundle (49J994)
- AVERY Adhesive Name Badges, Red Border, PK400 (5095)
- ENCORE PACKAGING Side Action Sealer, Heavy Duty (EP-1870-34)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Yellow, PK100 (75511)
- RTA PRODUCTS LLC InUSA Pilot Lightweight Hardside Luggage Spinner 28" - Black (IUPIL00L-COA)
- RTA PRODUCTS LLC DUKAP Rodez Lightweight Hardside Luggage Spinner 24" - Red (DKROD00M-RED)
- SAFAVIEH 3 Piece Oneonta Luggage Set - Black Stripe (LTS1001B-3PC)
- ELITE LUGGAGE Whitfield 5 Piece Softside Lightweight Rolling Luggage Set, Black (EL577985)
- A1 LUGGAGE 22 in. U Series Avondale Nylon Triple Compartment Carry-All Travel Laptop Duffel Bag, Black (A12611591)
- DEJUNO Lightweight Hardside Spinner Upright Luggage Set- Jazz Medley - 3 Piece (25DJ-9150)
- EN ROUTE TRAVELWARE En Route Travelware 143 70 in. International Flag Luggage Belt with Combo Lock - Yellow (143)
- Rta Products Llc Suitcases & Luggage Bags