Shop All Suitcases & Luggage Bags
Rta Products Llc
DUKAP Intely 3-Piece Smart Hardside Luggage Set 20"/28"/32" - USB & Integrated Weight Scale - Black
Mfr # DKINTSML-BLK
Zoro # G504953342
product price: $645.99
/ea
Free Shipping & Returns
$645.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rta Products Llc
- MFR # DKINTSML-BLK
- Zoro # G504953342
- UPC # 648609501438
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
the dukap intely collection is made of lightweight pc/abs engineered material with micro diamond finish. The hard-flex construction offers maximum strength, durability and a water/scratch resistant finish. Offering a contemporary modern style with 4 dual spinner 360 wheels for effortless mobility, built in tsa approved combination lock, 1.2" expandable for additional space, front productive corner bumpers to withstand higher impacts, full interior fabric lining with zippered compartment on one side and snap-on straps on the opposite side for easy packing plus one inside mesh zippered pocket and 2 slip pockets perfect for shoes, push button locking internal retractable trolley system, top and side ergonomic gel handles for comfortable and easy lifting, 4 side studs that allows the luggage to stand upright and smooth gliding oversized zippers. The carry-on features an integrated usb and micro usb port providing access to power on the go. The medium and large sizes feature an exterior side integrated digital weight scale will allow you to avoid those extra overweight baggage fees. This high-tech luggage will display the total weight before traveling allowing you to comply with your carrier's weight specifications and any problems. This product can be purchased in different colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 3" x 1000 ft., Cast Style, Green (15A970)
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK36 (UNV10210)
- ARROW FASTENER MINI GLUE STICKS 0.4IN. (MG24-4)
- LEXMARK Lexmark 40X8970-OEM OEM MX910de Feed Separation Roller (40X8970-OEM)
- RTA PRODUCTS LLC DUKAP Rodez Lightweight Hardside Luggage Spinner 24" - Red (DKROD00M-RED)
- RTA PRODUCTS LLC InUSA Pilot Lightweight Hardside Luggage Spinner 28" - Black (IUPIL00L-COA)
- EVEREST TRADING Everest 40 in. Heavy Duty Cargo Duffel Bag (4020-BK)
- PREFERRED NATION Departure Duffel, Black (P9560.BLK)
- BUYSMARTDEPOT Buysmartdepot G3768 Two - Way Computer Messenger Bag (G3768)
- EVEREST TRADING Everest 1008D-NY 19 in. Basic Duffel Gear Bag (1008D-NY)
- EN ROUTE TRAVELWARE En Route Travelware 143 70 in. International Flag Luggage Belt with Combo Lock - Yellow (143)
- Rta Products Llc Suitcases & Luggage Bags