Shop All Suitcases & Luggage Bags
Rta Products Llc
DUKAP Crypto Lightweight Hardside 3-Piece Luggage Set 20"/28"/32" - Black
Mfr # DKCRYSML-BLK
Zoro # G204953345
product price: $492.99
/ea
Free Shipping & Returns
$492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rta Products Llc
- MFR # DKCRYSML-BLK
- Zoro # G204953345
- UPC # 648609501315
- Country of Origin China
- Category Suitcases & Luggage Bags
Description
the dukap crypto collection is made of lightweight pc/abs engineered material with micro diamond finish. The hard-flex construction offers maximum strength, durability and a water/scratch resistant finish. Featuring an amazing style with 4 dual multi-directional 360 wheels for effortless mobility, built-in 3-digit tsa approved combination lock, 2'' expandable for additional space, full interior fabric lining with a zippered compartment on one side, snap-on straps on the opposite side for easy packing and one inside pocket for your convenience, push button locking internal retractable trolley system, top and side ergonomic gel handles and smooth gliding oversized zippers. This product can be purchased in different colors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Mailers, 6" x 5" x 4", White, 50/Bundle (M654)
- BIC Pencil, Velocity, 0.9Mm, Be, Dz, PK12 (MV11BK)
- UNIVERSAL Dry Erase Marker Set, Bullet Tip, Assorted Colors PK4, Tip Size: Fine (UNV43670)
- CLAUSS Shears, Bent, 6 In. L, Hot Forged Steel (10400C)
- RTA PRODUCTS LLC InUSA Pilot Lightweight Hardside Luggage Spinner 28" - Black (IUPIL00L-COA)
- RTA PRODUCTS LLC DUKAP Rodez Lightweight Hardside Luggage Spinner 24" - Red (DKROD00M-RED)
- WERNER LADDER - FALL PROTECTION Werner Small Duffel Bag, 12in x 8in, Black (K120000)
- FOX LUGGAGE Foxluggage 20 in. Expandable Abs Carry On (F145-MINT)
- VINTIQUEWISE Set of 2 Luxury Marble White and Gold Hand Luggage Suitcase for Traveling (QI004372.2)
- SOLO Leroy Rolling Duffel, Polyester, 12 x 10 1/2 x 10 1/2, Gray (UBN980-10)
- EGEETOUCH eGeeTouch NFC Zipper Lock & Instantly Transform to Smart Luggage (5-03000-M9)
- Rta Products Llc Suitcases & Luggage Bags