Shop All Desks
Rta Home And Office
16 in D, 35-1/2 in W, 29-1/2 in H
Mfr # CT-015
Zoro # G103922862
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 35-1/2 in
- Overall Depth 16 in
- Overall Height 29-1/2 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rta Home And Office
- MFR # CT-015
- Zoro # G103922862
- UPC # 892139001412
- Country of Origin China
- Category Desks
Dimensions
Overall Width | 35-1/2 in |
Overall Depth | 16 in |
Overall Height | 29-1/2 in |
Details
Item | Student Desk |
Assembled/Unassembled | Unassembled |
Description
This is modern looking chic utility table is very versatile. Whether you are using it for components or as a laptop desk you can’t go wrong with this unit. The CT-015 can be added to the CT-013 or can be used as a utility table for any of our other clear tempered glass desks.
Features- 8 mm. clear Tempered glass.
- Can hold 99 lbs.
- Accessories not included.
- Easy assembly required.
- Finish - Glass and Aluminum.
- Dimensions - 35.5 W x 15.75 D x 29.5 H in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 36 W Legacy Stand Up Station Tops, Ash Grey (TSUDK3623AG)
- DESIGN TOSCANO The Wild West Sharp Shooter Sculpture (QL13923)
- FASTCAP Fastcap Fcstape 1.5X50 1.5 In. X 50Ft. Speed Tape (FCSTAPE 1.5X50)
- MONARCH SPECIALTIES Bookshelf, Bookcase, 4 Tier, 36"H, Office, Bedroom, Laminate, Brown, Transitional (I 7476)
- RTA HOME AND OFFICE Clear Glass and Aluminum Computer Desk (RT441581)
- UNION & SCALE 29.3 in D, 59.7" W, 28.8" H, White/Aluminum, Laminated Wood (UN59691-CC)
- BESTAR U Shaped Desk, 89" D, 71.1" W, 29.9" H, White, Melamine (120861-17)
- REGENCY Regency Fusion Modesty Panel for 84 in. Desk- Black (MMP8416BK)
- REGENCY Regency Legacy 47 in. Return Shell- Mahogany (LRT4724MH)
- BESTAR U Shaped Desk, 92.6" D, 71.1" W, 30.4" H, Slate/Sandstone, Melamine (93865-59)
- BACKES WOOD PRODUCTS Backes Wood Products 4X9X1 Wedge Blocks - 1" x 4" x 9", 30 Per Bundle (4X9X1)
- Rta Home And Office Desks