Shop All Drapes & Curtains
Rt Designers Collection
RT Designers Collection PNR05313 Rosetta Jacquard 54 x 84 in. Single Curtain Panel with Attached 18 in. Valance; Burgundy
Mfr # PNR05313
Zoro # G903863365
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rt Designers Collection
- MFR # PNR05313
- Zoro # G903863365
- UPC # 845951030580
- Country of Origin China
- Category Drapes & Curtains
Description
Features
- Curtain panel comes with (1x) matching ball tassle tie back
- Rosetta single window curtain panel features an attached 18 in. valance
- 3" rod pocket with 2" header
- Machine washable
- (1x) 54 x 84 in. jaquard rod pocket curtain panel with taffeta backing
- Color: Burgundy
- Material: 100% Polyester
- Size: 54 x 84 in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501-BLK)
- KATHY IRELAND Weighted Blanket - 41 x 60 Inches - 10 lb - Charcoal Grey (4160GR10LB)
- BEVCO Polyurethane Task Chair, 18" to 25-3/4", No Arms, Black (V7307MG)
- FLASH FURNITURE Black Fabric Banquet Chair (4-FD-C01-GOLDVEIN-S0806-GG)
- RT DESIGNERS COLLECTION RT Designers Collection PNA09805 Alisa Macrame 54 x 84 in. Rod Pocket Curtain Panel with Attached 18 in. Valance; Beige (PNA09805)
- RT DESIGNERS COLLECTION RT Designers Collection PNN08558 Nikki Faux Silk 54 x 90 in. Rod Pocket Panel; Neon Green (PNN08558)
- RICARDO Ricardo Isabella Lace Rod Pocket Swag Pair Window Valance (02780-08-036-01)
- RICARDO Ricardo Waverly Gardens Rod Pocket Swag Pair Window Valance (04410-08-036-35)
- ACHIM IMPORTING Achim SUPN63TN12 Sutton Panel 52 in. x 63 in. (SUPN63TN12)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-184-11)
- RICARDO Ricardo Woven Lace Rod Pocket Window Valance with Header (02736-76-014-01)
- Rt Designers Collection Drapes & Curtains