Shop All Drapes & Curtains
Rt Designers Collection
RT Designers Collection PNN03197 Nikki Faux Silk 54 x 84 in. Rod Pocket Curtain Panel; White
Mfr # PNN03197
Zoro # G403863438
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rt Designers Collection
- MFR # PNN03197
- Zoro # G403863438
- UPC # 845951020383
- Country of Origin China
- Category Drapes & Curtains
Description
Features
- 2" rod pocket with 1.5" header
- Instantly update home decor with this stylish solid faux silk rod pocket curtain panel
- Machine washable
- (1x) 54 x 84 in. faux silk rod pocket curtain panel
- Color: White
- Material: 100% Polyester
- Size: 54 x 84 in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- ATLAS COMMERCIAL PRODUCTS Plastic Folding Chairs, Replacement Foot Cap, Bronze (RFCP7BZ)
- MANHATTAN COMFORT Bradley Buffet 53.54 Stand, Rustic Brown (230BMC9)
- ADAMS Big Easy Teal Square Resin Side Table (8090-94-3932)
- RT DESIGNERS COLLECTION RT Designers Collection PNN08558 Nikki Faux Silk 54 x 90 in. Rod Pocket Panel; Neon Green (PNN08558)
- RT DESIGNERS COLLECTION RT Designers Collection PNA09805 Alisa Macrame 54 x 84 in. Rod Pocket Curtain Panel with Attached 18 in. Valance; Beige (PNA09805)
- RICARDO Ricardo Sea Glass Door Curtain Panel with Circle Tie-Back (03600-45-045-02)
- RICARDO Ricardo Mystic Garden Floral Blackout Grommet Patio Curtain Panel with Wand (02020-79-484-25)
- RICARDO Ricardo Shannon Grommet Curtain Panel (06500-79-063-02)
- LOVELYHOME 17 x 59 in. Static Cling Window Film; Frost (LO408452)
- RICARDO Ricardo Chevron 80C/20P Sustainable Unlined Rod Pocket/Back Tab Patio Curtain Panel (04360-70-484-13)
- Rt Designers Collection Drapes & Curtains