Shop All Drapes & Curtains
Rt Designers Collection
RT Designers Collection PNN03156 Nikki Faux Silk 54 x 84 in. Rod Pocket Curtain Panel; Navy
Mfr # PNN03156
Zoro # G603863481
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rt Designers Collection
- MFR # PNN03156
- Zoro # G603863481
- UPC # 845951020482
- Country of Origin China
- Category Drapes & Curtains
Description
Features
- 2" rod pocket with 1.5" header
- Instantly update home decor with this stylish solid faux silk rod pocket curtain panel
- Machine washable
- (1x) 54 x 84 in. faux silk rod pocket curtain panel
- Color: Navy
- Material: 100% Polyester
- Size: 54 x 84 in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Race Track Conference Table, 95"Wx43"D, Mocha (N136-MOC)
- SAFCO Base Cabinet, 1 Drawer, Asian Night (1701AN)
- BESTAR Norma L-Shaped Desk, Black & Bark Gray (181420-000018)
- SECO Poster Snap Frame, 24" x 36", 1" Profile, Blue (SN2436BLUE)
- RT DESIGNERS COLLECTION RT Designers Collection PNA09805 Alisa Macrame 54 x 84 in. Rod Pocket Curtain Panel with Attached 18 in. Valance; Beige (PNA09805)
- RT DESIGNERS COLLECTION RT Designers Collection PNN08558 Nikki Faux Silk 54 x 90 in. Rod Pocket Panel; Neon Green (PNN08558)
- RICARDO Ricardo Horizon Stripe Textured Semi-Sheer Grommet Curtain Panel (03675-79-096-01)
- RICARDO Ricardo Glasgow Grommet Patio Curtain Panel with Wand (03800-79-484-25)
- RICARDO Ricardo Wild Meadows Pinch Pleated Back Tab Pair Window Valance (03963-80-384-77)
- RICARDO Ricardo Mystic Garden Floral Blackout Grommet Curtain Panel (02020-79-063-25)
- HERITAGE LACE Heritage Lace 6275E-6030 Window Garden 60 x 30 in. Tier - Ecru (6275E-6030)
- Rt Designers Collection Drapes & Curtains