Shop All Drapes & Curtains
Rt Designers Collection
RT Designers Collection PNN03145 Nikki Faux Silk 54 x 84 in. Rod Pocket Curtain Panel; Lemon
Mfr # PNN03145
Zoro # G803863403
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rt Designers Collection
- MFR # PNN03145
- Zoro # G803863403
- UPC # 845951044907
- Country of Origin China
- Category Drapes & Curtains
Description
Features
- 2" rod pocket with 1.5" header
- Instantly update home decor with this stylish solid faux silk rod pocket curtain panel
- Machine washable
- (1x) 54 x 84 in. faux silk rod pocket curtain panel
- Color: Lemon
- Material: 100% Polyester
- Size: 54 x 84 in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- SARO Saro 7014.M18SP 18 in. Lemons Design Outdoor Square Throw Pillow with Poly Filling; Multi Color (7014.M18SP)
- HON 42" W 3 Drawer File Cabinet, Putty, A4/Legal/Letter (H693.L.L)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Beige, PK4 (51)
- RT DESIGNERS COLLECTION RT Designers Collection PNA09805 Alisa Macrame 54 x 84 in. Rod Pocket Curtain Panel with Attached 18 in. Valance; Beige (PNA09805)
- RT DESIGNERS COLLECTION RT Designers Collection PNN08558 Nikki Faux Silk 54 x 90 in. Rod Pocket Panel; Neon Green (PNN08558)
- RICARDO Ricardo Sea Glass Door Curtain Panel with Circle Tie-Back (03600-45-045-02)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-03)
- RICARDO Ricardo Ultimate Blackout Grommet Patio Curtain Panel (02000-79-496-77)
- RICARDO Ricardo Grasscloth 2-Way Pinch Pleated with Back Tabs Curtain Panel Pair (04706-80-296-11)
- HERITAGE LACE Victorian Rose Insert Valance, Ecru (2860E-3612)
- Rt Designers Collection Drapes & Curtains