Shop All Drapes & Curtains
Rt Designers Collection
RT Designers Collection PNN03124 Nikki Faux Silk 54 x 84 in. Rod Pocket Curtain Panel; Coral
Mfr # PNN03124
Zoro # G803863458
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rt Designers Collection
- MFR # PNN03124
- Zoro # G803863458
- UPC # 845951032041
- Country of Origin China
- Category Drapes & Curtains
Description
Features
- 2" rod pocket with 1.5" header
- Instantly update home decor with this stylish solid faux silk rod pocket curtain panel
- Machine washable
- (1x) 54 x 84 in. faux silk rod pocket curtain panel
- Color: Coral
- Material: 100% Polyester
- Size: 54 x 84 in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in x 3-3/4 in Stained Cherry Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00111)
- EVERRICH INDUSTRIES Everrich EVW-0001 13 in. Black Frame Wall Clock (EVW-0001)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H782.L.S)
- R & R TEXTILE Pillow, Standard, 27x21 In., White (X11700)
- RT DESIGNERS COLLECTION RT Designers Collection PNN08558 Nikki Faux Silk 54 x 90 in. Rod Pocket Panel; Neon Green (PNN08558)
- RT DESIGNERS COLLECTION RT Designers Collection PNA09805 Alisa Macrame 54 x 84 in. Rod Pocket Curtain Panel with Attached 18 in. Valance; Beige (PNA09805)
- BACK2BASICS Hydrangea 60 x 30 in. Tier; Ecru (BA643700)
- RICARDO Ricardo Waverly Gardens Tailored Curtain Panel Pair with Tie-Backs (04410-70-254-16)
- RICARDO Ricardo Glasgow Grommet Curtain Panel with Wand (03800-79-045-05)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-096-10)
- MADISON PARK Madison Park MP40-2403 Saratoga Fretwork Print Window Curtain - Seafoam; 95 in. (MP40-2403)
- Rt Designers Collection Drapes & Curtains