Shop All Drapes & Curtains
Rt Designers Collection
RT Designers Collection PNL19456 Lauren Sheer Metallic Single Grommet Curtain Panel in Navy Blue - 54 x 90 in.
Mfr # PNL19456
Zoro # G803863359
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rt Designers Collection
- MFR # PNL19456
- Zoro # G803863359
- UPC # 845951067418
- Country of Origin China
- Category Drapes & Curtains
Description
Adorn your window with our stylish floral embroidered satin layered single curtain panel. The beautiful embroidered floral design adds true elegance across this window decor piece. Curtain features a 2-inch rod pocket with an attached 18-inch valance and satin backing. Brighten your space with a floral design on a semi-sheer fabric that filters harsh sunlight and creates a soft ambiance. Designed for a look of elegance, these curtain panels will go perfect with any home decor.
Features- Includes 54 x 90 in. metallic sheer grommet curtain panel
- Our sheer curtain panel is infused with metallic lurex threads for a unique sparkle effect
- Curtain features 8 silver metal grommets with a 1.5 inch grommet diameter
- Machine Washable
- Color: Navy Blue
- Style: Mid-Century Modern
- Material: 100% Polyester
- Pattern: Solid
- Size: 54 x 90 in.
- Weight: 0.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METROTEX DESIGNS Metrotex Designs 26569 Steel Handmade Oil Derrick Table Decor-Natural Steel Finish And Lacquered (26569)
- LESRO Lenox Wood 2 Seat Tandem Seating Wood Frame No Center Arm, Mocha, OH Wine Upholstery (LW2101)
- CAMCO Wrap Around Step Rug (42925)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 42"L, Work, Laptop, Metal, Laminate, Black (I 7507)
- RT DESIGNERS COLLECTION RT Designers Collection PNN08558 Nikki Faux Silk 54 x 90 in. Rod Pocket Panel; Neon Green (PNN08558)
- RT DESIGNERS COLLECTION RT Designers Collection PNA09805 Alisa Macrame 54 x 84 in. Rod Pocket Curtain Panel with Attached 18 in. Valance; Beige (PNA09805)
- CHESTERFIELD Fairfield Window in a Bag 55 in. x 84 in. (CH31961)
- RICARDO Ricardo Lucerne Wanda Pleated Patio Curtain Panel with Wand (02900-57-484-77)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Curtain Panel Pair with Tie-Backs (04436-70-284-02)
- DOLCE MELA Window Sheer Polyester Curtains Panel - Larissa (DMC482)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-024-02)
- Rt Designers Collection Drapes & Curtains