Shop All Drapes & Curtains
Rt Designers Collection
RT Designers Collection PNE01679 Everly Satin Macrame 54 x 84 in. Rod Pocket Curtain Panel; Rose
Mfr # PNE01679
Zoro # G903863471
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rt Designers Collection
- MFR # PNE01679
- Zoro # G903863471
- UPC # 845951036056
- Country of Origin China
- Category Drapes & Curtains
Description
Features
- Curtain features 3" rod pocket with 2" header
- Refresh any home decor with our sophisticated silk macrame rod pocket curtain panel
- Fun floral patterns in bold colors are perfect for adding a splash of color to any room in your home
- Machine washable
- (1x) 54 x 84 in. satin macrame rod pocket curtain panel
- Color: Rose
- Material: 100% Polyester
- Size: 54 x 84 in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG-POINT Strong-Point XQ832NZ 8 x 2 in. Square Drive Flat Head Screw with Nibs Particle Board Screws Zinc Plated Box of 3 500 (XQ832NZ)
- MARTEX Bedspread, Twin, Khaki (MAINSPREAD KHAKI)
- NEXT INNOVATIONS Sapphire Small Butterfly Wall Art (101410064-SAPPHIRE)
- FLASH FURNITURE Swivel Barstool, Mtl, Crown Back, Blk Seat (YB-Y-J909-KD-GG)
- RT DESIGNERS COLLECTION RT Designers Collection PNA09805 Alisa Macrame 54 x 84 in. Rod Pocket Curtain Panel with Attached 18 in. Valance; Beige (PNA09805)
- RT DESIGNERS COLLECTION RT Designers Collection PNN08558 Nikki Faux Silk 54 x 90 in. Rod Pocket Panel; Neon Green (PNN08558)
- RICARDO Ricardo Glasgow Swag Pair Window Valance (03800-08-038-25)
- RICARDO Ricardo Simplicity Rod Pocket Tailored Tier Pair Window Valance (04436-30-024-02)
- AETNA GLASS 36 x 60 in. Single Strength Window Glass - 7 Piece, 7PK (236003)
- RICARDO Ricardo Horizon Stripe Rod Pocket/Back Tab Curtain Panel (03675-70-096-10)
- MADISON PARK Saratoga Fretwork Print Window Curtain - Ivory, 108 in. (MP40-2398)
- Rt Designers Collection Drapes & Curtains