Shop All Drapes & Curtains
Rt Designers Collection
RT Designers Collection PNA08862 Astro Textured 54 x 90 in. Rod Pocket Curtain Panel; Neon Yellow
Mfr # PNA08862
Zoro # G603863436
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rt Designers Collection
- MFR # PNA08862
- Zoro # G603863436
- UPC # 845951044747
- Country of Origin China
- Category Drapes & Curtains
Description
Features
- 2.5" rod pocket with 1.5" header
- Instantly update home decor with stylish textured rod pocket curtain panels
- Machine washable
- (1x) 54 x 90 in. rod pocket curtain panel
- Color: Neon Yellow
- Material: 100% Polyester
- Size: 54 x 90 in.
- Weight: 3.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET Cascade Spinning Floor Display with 40 Magazine Pockets in Medium Oak (WO599433)
- FLASH FURNITURE Fabric Stack Chair, Green (XU-60153-GN-GG)
- SIGNMISSION Showers Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999615)
- OFFICESOURCE Artesa Collection Mesh, Basic Task Chair with Chrome Base and Arms (11501FBK)
- RT DESIGNERS COLLECTION RT Designers Collection PNA09805 Alisa Macrame 54 x 84 in. Rod Pocket Curtain Panel with Attached 18 in. Valance; Beige (PNA09805)
- RT DESIGNERS COLLECTION RT Designers Collection PNN08558 Nikki Faux Silk 54 x 90 in. Rod Pocket Panel; Neon Green (PNN08558)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-063-02)
- BACK2BASICS 14 x 50 in. Chelsea Sidelight Panel, Ecru (BA2585616)
- HERITAGE LACE Heritage Lace 6275E-6030 Window Garden 60 x 30 in. Tier - Ecru (6275E-6030)
- EYECATCHER Ombre Panel; Blue - 50 x 63 in. (EY3141)
- RICARDO Ricardo Tergaline 2-Way Pocket Curtain Panel (03535-70-096-02)
- Rt Designers Collection Drapes & Curtains