Shop All Tape Measures
Rsr Electronics
RSR ELECTRONICS SG105 Function generator hand held
Mfr # SG105
Zoro # G904128937
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rsr Electronics
- MFR # SG105
- Zoro # G904128937
- UPC # 747925158439
- Country of Origin China
- Category Tape Measures
Description
A pocket-sized, low distortion sine-square wave generator, ideal for field technicians, students and hobbyists. Operates with a standard 9V battery.
SPECIFICATIONS
Frequency Range:
x 1-20Hz to1.5KHz
x 100-2KHz to150 KHz
23 frequency steps
Output Control: 0 db, -20 db and fine adjust
Output Impedence: 600 ohms +10%
Output Voltage: 1.2 rms max. (no load)
Maximum Distortion:
200 Hz to 15KHz -0.05% (THD)
50 Hz to 30 HKz -0.1% (THD)
20Hz to 100HKz -0.5% (THD)
Length: 6.5 Width: 4.5 Height: 1.5
SPECIFICATIONS
Frequency Range:
x 1-20Hz to1.5KHz
x 100-2KHz to150 KHz
23 frequency steps
Output Control: 0 db, -20 db and fine adjust
Output Impedence: 600 ohms +10%
Output Voltage: 1.2 rms max. (no load)
Maximum Distortion:
200 Hz to 15KHz -0.05% (THD)
50 Hz to 30 HKz -0.1% (THD)
20Hz to 100HKz -0.5% (THD)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7/16" x 4" x 6" SDS+ Hammer Bit (DW5433)
- GREY PNEUMATIC 3/8 Drive X 7/16 Standard Duo-Socket - 6 Point (81014R)
- STEELMAN 1'' Drive x 15/16'' 4-Point Square Budd Impact Socket (60556)
- HUSQVARNA Diamond Saw Blade, Demolition, 4-1/2" dia. (TACTI-CUT S 4.5)
- RSR ELECTRONICS RSR ELECTRONICS DMMS8268 Digital multimeter auto ranging (DMMS8268)
- RSR ELECTRONICS RSR ELECTRONICS SM1102 5.375"L x 4"W x 4"H Galvanometer (SM1102)
- STANLEY 25 ft Tape Measure, 1 in Blade, Stud Markings, True-Zero Hook, ABS Plastic Case, Yellow (30-455)
- US TAPE 50 ft Oil Gauging Tape Measures, 1/2 in Blade (58850)
- SMART SAVERS 12 Ft. Tape Measure (AR064-12(ST))
- STANLEY DeWalt ToughSeries 16 ft. L X 1.25 in. W Tape Measure 1 pk (DWHT36916S)
- CRESCENT LUFKIN 1/4" x 6' Pee Wee® Yellow Clad Pocket Tape Measure (W616)
- Rsr Electronics Tape Measures