RSI RSI-MC-C9-COMBO 2.4 gal Kitchen Caddie with Green Corn Bags - Black & Green
Mfr # RSI-MC-C9-COMBO
Zoro # G903890491
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rsi
- MFR # RSI-MC-C9-COMBO
- Zoro # G903890491
- UPC # 737278100711
- Country of Origin United States
- Category Trash Bags
Details
Item | Trash Bags |
Description
This combination kit helps to get started with all you need with your kitchen composting. This stylish and compact, 2.4 gallon capacity, Compost Caddy makes the collection and transportation of organic waste and kitchen leftovers to your outdoor composter simple and effortless. With a lockable lid to aid in the retention of moisture and the prevention of unwanted odors in the kitchen.
Included with the combo are 120 biodegradeable composting bags designed to make the task of moving the kitchen waste to your composter simple. The bags are designed to degrade from the heat and moisture found in your composter but will hold up while in your kitchen. No more emptying out your caddie in the kitchen with smelly residue left in the caddie.
Specifications- Color: Black & Green
- Capacity: 2.4 gal
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLR PRO Cleaner/Degreaser, 32 oz Trigger Spray Bottle, Liquid (G-FM-HDCD32-6PRO)
- EKCOS INNOVATIONS Ekcoclip Toilet Bowl Deodorizer Purple /Lavender, PK10 (TBC-12P-10)
- CLOROX Formula 409 Lemon Scent Multi-Surface Cleaner Liquid 32 oz (00888)
- TOUGH GUY Air Freshener, Size 32 oz., Bubblegum (18E916)
- HERITAGE 56 gal Trash Bags, 43 in x 48 in, Heavy-Duty, 16 microns, Natural, 200 PK (Z8648VN R01)
- PROTECTIONPRO 38 x 58 in. Everyday High-Density Clear Can Liners, 200PK (PR3185972)
- PITT PLASTICS 44 gal Trash Can Liners, Standard-Duty, 1.35 mil, Natural, 100 PK (PCRL3750SHN)
- HERITAGE High-Density Waste Can Liners, 16 gal, 12 microns, 24 x 33, Natural, 500PK (Z4833MN R02)
- EARTHSENSE COMMERCIAL 33 gal Trash Bags, 32.5 in x 40 in, Heavy-Duty, 0.9 mil, Black, 80 PK (RNW1TL80V)
- BOARDWALK 40 gal - 45 gal Trash Bags, 40 in x 46 in, 10 microns, Natural, 250 PK (BWK 404612)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Black, 100 PK (LBF4046X3B)
- Rsi Trash Bags