RSI K-SC612-30 Knitted Shade Clothes with Grommets - 30 Percentage Shade Protection; 6 x 12 ft.
Mfr # K-SC612-30
Zoro # G004088506
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rsi
- MFR # K-SC612-30
- Zoro # G004088506
- UPC # 600740884894
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Description
The Riverstone Line of Custom Made Knitted Shade Clothes is designed to offer easy to use, shade producing cloth that is UV stable and will last for several years in all environments. The Knitted Shades are available in 3 of the most popular shade percents 30 %, 50 % & 70 %. All RSI Knitted shades are Proudly Made in the USA. The RSI Knitted shades are 20% thinner and lighter than a woven shade. RSI Knitted shades are more durable than woven shades although lighter due to the interlocking properties and design of the fibers. The threading will not move keeping the uniformity of the material, even when torn. Each shade cloth comes with brass grommets for securing the shade cloth. The grommets are placed approximately 2 feet apart around the perimeter of the each shade cloth.
Specifications- Size: 6 x 12 ft.
- Dimensions: 72" W x 144" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNNEL KING Thermoplastic Elastomer, 5-1/2", 5-1/2" (32157)
- BREEZE For Use With Fuel Injection Hose, 14 Millimeter To 16 Millimeter Clamping Range (FI6PB)
- BALDWIN FILTERS Oil Filter, Spin-On, Dual-Flow (BD7166)
- CURT Echo Brake Controller Manual Override Button (51189)
- RSI RSI K-SC58-50 Knitted Shade Clothes with Grommets - 50 Percentage Shade Protection; 5 x 8 ft. (K-SC58-50)
- RSI RSI K-SC510-50 Knitted Shade Clothes with Grommets - 50 Percentage Shade Protection; 5 x 10 ft. (K-SC510-50)
- METRA Honda Civic 2006-2011 Din/Ddin Install Kit, Gunmetal (997816G)
- AMERICAN INTERNATIONAL CORP American International SUZK942 Double Din Stereo Dash Kit (SUZK942)
- PAC Pac C2R-Gm11B Radio Replacement Interface 2005-2006 Cobalt 2004 - 2007 Malibu 2005 - 2007 G6 No (C2R-GM11B)
- METRA 2001-2004 Volvo S60/V70 Din/ Ddin Mounting Kit With Pocket (999229G)
- INSTALLBAY BY METRA 16-14 Gauge 3M Blue Nylon Butt Connector, 100-Pack (3MBNB)
- Rsi Automotive Audio & Video