RSI K-SC58-50 Knitted Shade Clothes with Grommets - 50 Percentage Shade Protection; 5 x 8 ft.
Mfr # K-SC58-50
Zoro # G604088685
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rsi
- MFR # K-SC58-50
- Zoro # G604088685
- UPC # 600740884603
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Description
The Riverstone Line of Custom Made Knitted Shade Clothes is designed to offer easy to use, shade producing cloth that is UV stable and will last for several years in all environments. The Knitted Shades are available in 3 of the most popular shade percents 30 %, 50 % & 70 %. All RSI Knitted shades are Proudly Made in the USA. The RSI Knitted shades are 20% thinner and lighter than a woven shade. RSI Knitted shades are more durable than woven shades although lighter due to the interlocking properties and design of the fibers. The threading will not move keeping the uniformity of the material, even when torn. Each shade cloth comes with brass grommets for securing the shade cloth. The grommets are placed approximately 2 feet apart around the perimeter of the each shade cloth.
Specifications- Size: 5 x 8 ft.
- Dimensions: 60" W x 96" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS 34" V-SHAPED UTILITY TRAILER BOX (TBV-34)
- BALDWIN FILTERS Oil or Hydraulic Filter, 5-13/32 In (BT259)
- WAI GLOBAL WINDOW REGULATOR & MOTOR, WPR0867RM (WPR0867RM)
- BUYERS PRODUCTS Door Check and Hold Back with 11 Inch Arm/13 Inch Slide Rod/30 Pound Spring (BM2395AA11)
- RSI RSI K-SC510-50 Knitted Shade Clothes with Grommets - 50 Percentage Shade Protection; 5 x 10 ft. (K-SC510-50)
- INSTALLBAY BY METRA 18-Gauge 20Ft Multi Conductor Color Coded Cable (MC91820)
- INSTALLBAY BY METRA 18-Gauge Blue Primary Wire, 500' Spool (PWBL18500)
- METRA Subaru Impreza/ Crosstrek 2015-Up Sdin Install Kit With Pocket (998907HG)
- POWER ACOUSTIK Power Acoustik PTID8920B 1-DIN Digital 7 in. Flip-Up TFT-LCD Touchscreen A-V Source Unit with Bluetooth (PTID8920B)
- INSTALLBAY BY METRA Primary Wire 18Gauge Pink 500Ft (PWPK18500)
- AMERICAN INTERNATIONAL CORP American International SUZK942 Double Din Stereo Dash Kit (SUZK942)
- Rsi Automotive Audio & Video