RSI K-SC510-50 Knitted Shade Clothes with Grommets - 50 Percentage Shade Protection; 5 x 10 ft.
Mfr # K-SC510-50
Zoro # G404088632
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rsi
- MFR # K-SC510-50
- Zoro # G404088632
- UPC # 600740884634
- Country of Origin United States
- Category Automotive Audio & Video Accessories
Description
Knitted Shade Clothes with Grommets - 50 Percentage Shade Protection - The Riverstone Line of Custom Made Knitted Shade Clothes is designed to offer easy to use, shade producing cloth that is UV stable and will last for several years in all environments. The Knitted Shades are available in 3 of the most popular shade percents 30 %, 50 % & 70 %. All RSI Knitted shades are Proudly Made in the USA. The RSI Knitted shades are 20% thinner and lighter than a woven shade. RSI Knitted shades are more durable than woven shades although lighter due to the interlocking properties and design of the fibers. The threading will not move keeping the uniformity of the material, even when torn. Each shade cloth comes with brass grommets for securing the shade cloth. The grommets are placed approximately 2 feet apart around the perimeter of the each shade cloth.
Specifications- Size: 5 x 10 ft.
- Dimensions: 60" W x 120" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TH MARINE Fitting-T-3 Way-3/4 Blk, #TEE-3/4-DP (TEE-3/4-DP)
- ANCOR Black 2 AWG Battery Cable - 100' (114010)
- OTC Brake Pad Gauge, 3 In. (6596)
- CAFRAMO Bora 748 12V 3-Speed 6" Marine Fan - White (748CAWBX)
- RSI RSI K-SC58-50 Knitted Shade Clothes with Grommets - 50 Percentage Shade Protection; 5 x 8 ft. (K-SC58-50)
- METRA Toyota Corolla 2014-Up 2-Din In-Dash Mounting Kit (958245CHG)
- INSTALLBAY BY METRA Pass Through Flush Mount Usb Socket With 1A Charging (IBR78)
- AMERICAN INTERNATIONAL CORP American International NDK786 Nissan Versa And Rogue Install; 2 Din (NDK786)
- INSTALLBAY BY METRA 14GA RED/BLACK ZIP WIRE 500FT (SWRB14500)
- INSTALL BAY 3m Double-sided Foam Tape -1-2 in. (3MDST20)
- RAPTOR AMPKIT 4AWG CCA (R2AK4)
- Rsi Automotive Audio & Video