Shop All Surge Protectors
Rsh Surge Protectors
Surge Protector, Multi-Use, Electrical, 120/240 VAC
Mfr # 96415
Zoro # G411181548
product price: $400.99
/ea
Sold in multiples of 6 for $2,405.94
Free Shipping & Returns
$2,405.94
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
- Brand Rsh Surge Protectors
- MFR # 96415
- Zoro # G411181548
- UPC # 21449964159
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protection Device |
Description
Surge protection device for HVAC equipment from electrical damage. Designed to protect all single phase, 120/240-V air conditioning, heat pumps and ductless mini-split systems from transient over-voltage and natural-cause surge occurances. RSH-50 surge protector fits all single phase units. Easy to wire and install. Instantly protect HVAC equipment when installed; can surge protect a residential or commercal system. Mount surge protector in any position or an electrical panel box. Surge protection device protects HVAC system from electrical damages. LED light easily indicates proper power surge and electrical protection. Long-lasting gas disharge tube technology. RSH-50 Surge Protection device 120/240VAC; max discharge current per phase 50kA 1 hit; normal disharge current 10kA 15 hits. All single-phase protector. Protects up to 50,000-amp singular surge. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
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
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 45A, 600V AC, Indicating (LPJ-45SPI)
- NVENT CADDY T-Bar Joist Hanger, Steel, Gray (CTH037TC)
- EATON Cutler-Hammer Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-53)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37C0187B)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 90W, Imax 20Ka, Female-Female N Connector (P8AX25-6G-N/FF)
- B&B ELECTRONICS HIGH ENERGY PROTECTOR SURGE SUPPRESSOR (485HESP)
- SQUARE D SPD T1 SDSA 36KA 120V 1P2W (SDSA1175T)
- SQUARE D Surge protection device, Surgelogic, EMA, 160kA, 480VAC delta, 3 phase, 3 wire, NEMA 1 (SSP05EMA16)
- SIEMENS Surge Protection Device, 1 Phase, 120/240V AC, 2 Poles, 3 Wires + Ground, 100kA (TPS3A12100X02)
- CITEL AC DIN Rail Protector, 1 Phase, 480/120V (DS72US-240T/NN)
- CITEL AC DIN Rail Protector, 3 Phase, 208/120V (DS74US-120Y/G)
- Rsh Surge Protectors Surge Protectors