Shop All Surge Protectors
Rsh Surge Protectors
Surge Protector, Multi-Use, Electrical, 120-240 VAC
Mfr # 96416
Zoro # G111181596
product price: $540.99
/ea
Sold in multiples of 4 for $2,163.96
Free Shipping & Returns
$2,163.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120/240V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rsh Surge Protectors
- MFR # 96416
- Zoro # G111181596
- UPC # 21449964166
- Country of Origin China
- Category Surge Protectors
Details
Item | Surge Protector |
Voltage | 120/240V |
Description
Surge protection device for HVAC equipment from electrical damage. Designed to protect all single phase, 120/240-V air conditioning, heat pumps and ductless mini-split systems from transient over-voltage and natural-cause surge occurances. RSH-50 surge protector fits all single phase units. Easy to wire and install. Instantly protect HVAC equipment when installed; can surge protect a residential or commercal system. Mount surge protector in any position or an electrical panel box. Surge protection device protects HVAC system from electrical damages. LED light easily indicates proper power surge and electrical protection. Long-lasting gas disharge tube technology. RSH-60 Surge Protection device 120/240VAC; max discharge current per phase 60kA 1 hit; normal disharge current 20kA 15 hits. All single-phase protector. Protects up to 60,000-amp singular surge. FOR THE TRADESMAN: RectorSeal is recognized as a leading provider of quality solutions for the professional trades serving heating, ventilation, and air conditioning HVAC/R, plumbing, electrical, and construction markets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND UV Cable Ties, 250#, 36", Black, 100/Case (CTUV36250)
- BLACK BOX Rj-45 Modular Splitter, 5-Position, 8 X (FM800-R2)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 500 ft, Blue, Nylon Jacket, PVC Insulation (20491712)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 70 to 100A Amp Range, 600V AC/DC Volt Rating (JM60100-1CR)
- HUGHES AUTOFORMER Hughes Power Watchdog Smart Surge Protector, 30 Amp (PWD30)
- SQUARE D Surge Protector, 3 Phase, 277/480V, 4, 240 kA (MA4IMA24)
- SQUARE D Surge Protector, 1 Phase, 120/240V, 3, 240 kA (SSP01EMA24S)
- SIEMENS Surge Protector, 1 Phase, 120/240V, 2 Poles, 3 (TPS3A12100X02)
- SOLAHD Surge Protector, 1 Phase, 120V, 1 Poles, 2 (STFE20010N)
- CITEL Line Protector, 24V, 4 (DLA2-24D3)
- EATON BUSSMANN Surge Protector, 1 Phase, 48V, 1 Poles, 2 (BSPD48RJ45)
- Rsh Surge Protectors Surge Protectors