Shop All Dispenser Lotions
R&R Lotion
Pregloving Moisturizing Lotion, 16 oz.
Mfr # ICL-16-ESD
Zoro # G3966891
product price: $14.79
/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series None
- Packaging Type Pump Bottle
- Hygiene Properties Glycerin Free, Hypoallergenic, Silicone Free
- Hygiene Form Liquid
- Fragrance Grapefruit, Herbal Tea, Lemon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&R Lotion
- MFR # ICL-16-ESD
- Zoro # G3966891
- UPC # 666080847456
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 16 oz |
Container Size | 16 oz |
Details
Hygiene Series | None |
Packaging Type | Pump Bottle |
Hygiene Properties | Glycerin Free, Hypoallergenic, Silicone Free |
Hygiene Form | Liquid |
Fragrance | Grapefruit, Herbal Tea, Lemon |
Requires Dispenser | No |
Formula | Agave Tequilana Leaf (Blue Agave), Aloe Barbadensis Leaf Juice (Aloe Vera), Methyl Paraben, Propyl Paraben, Simmondsia Chinensis (Jojoba) Seed, Vitamin A, Vitamin D, Vitamin E |
Color | Clear |
Item | Pre-Gloving Moisturizing Lotion |
Uses Dispenser | Pump Included |
Standards | ANSI ESD-TR20.20, NSF E4 Certified for Food Processing Plants |
Container Type | Pump Bottle |
Form | Liquid |
NSF Rating | E4 |
Product Type | Pre-Gloving Lotion |
Description
Pre-Gloving Moisturizing Lotion, Container Type Pump Bottle, Series Not Applicable, Container Size 16 oz, Form Liquid, Fragrance Grapefruit, Herbal Tea, Lemon, Hygiene Properties Glycerin Free, Hypoallergenic, Silicone Free, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color Clear, Grainger Dispenser Part Number Not Applicable, Product Type Pre-Gloving Lotion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Deep Gloss Stainless Steel Maintainer, 16 oz Aerosol Spray, PK12 (94970590)
- BASICWISE Metal Toilet Paper Holder with Magazine Rack (QI003489)
- TOUGH GUY 1 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Yellow, Plastic, 13 in L Overall (3NB68)
- TOUGH GUY 1 gal. Foam Hand Soap Jug (5005-04-B5PCB)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD-CR)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32-CR)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL-CR)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL)
- R&R LOTION Pregloving Moisturizing Lotion, 8 oz. (ICL-8)
- DEB STOKO Protective Hand Cream, 100mL, White, PK12 (SAQ100ML)
- R&R Lotion Dispenser Lotions