Shop All Dispenser Lotions
R&R Lotion
Pregloving Moisturizing Lotion, 1 gal.
Mfr # ICL-GAL-CR
Zoro # G4684005
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hygiene Series None
- Packaging Type Jug
- Size 1 gal
- Hygiene Properties Dye Free, Hypoallergenic
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand R&R Lotion
- MFR # ICL-GAL-CR
- Zoro # G4684005
- UPC # 666080847494
- Country of Origin United States
- Category Dispenser Lotions
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Details
Hygiene Series | None |
Packaging Type | Jug |
Hygiene Properties | Dye Free, Hypoallergenic |
Hygiene Form | Liquid |
Fragrance | Fragrance Free |
Requires Dispenser | No |
Color | Clear |
Formula | Agave Tequilana Leaf (Blue Agave), Aloe Barbadensis Leaf Juice (Aloe Vera), Methyl Paraben, Propyl Paraben, Simmondsia Chinensis (Jojoba) Seed, Vitamin A, Vitamin D, Vitamin E |
Item | Pre-Gloving Moisturizing Lotion |
Form | Liquid |
NSF Rating | E4 |
Container Type | Jug |
Standards | ANSI ESD-TR20.20, NSF E4 Certified for Food Processing Plants |
Product Type | Pre-Gloving Lotion |
Description
Pre-Gloving Moisturizing Lotion, Container Type Jug, Series Not Applicable, Container Size 1 gal, Form Liquid, Fragrance Fragrance Free, Hygiene Properties Dye Free, Hypoallergenic, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, Color Clear, Grainger Dispenser Part Number Not Applicable, Product Type Pre-Gloving Lotion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BASICWISE Metal Toilet Paper Holder with Magazine Rack (QI003489)
- BRADLEY Semi-Recessed Towel/Waste Unit (2271-100000)
- MR. LONGARM Mr. LongArm 0406 Flow-Thru Cleaning Brush - Extra Stiff (0406)
- PROTEAM Motor Fan with Crimps, Sierra (103330)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32-CR)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD-CR)
- R&R LOTION Pregloving Moisturizing Lotion, 32 oz. (ICL-32)
- R&R LOTION Pregloving Moisturizing Lotion, 1 gal. (ICL-GAL)
- R&R LOTION Pregloving Moisturizing Lotion, 16 oz. (ICL-16-ESD)
- R&R LOTION Pregloving Moisturizing Lotion, 8 oz. (ICL-8-CR)
- GOJO HAND MEDIC Skin Conditioner, 685mL, Cartridge Refill for ADX-7 Dispenser, Fragrance Free, 4 Pack (8745-04)
- R&R Lotion Dispenser Lotions