Shop All Tool Belts & Pouches
Rps
Utility Belt with Radio Holster
Mfr # 8203-9
Zoro # G2802777
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Belt
- Features Utility Belt with Radio Holster
- Belt Type Utility Belt
- Includes Radio Holster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rps
- MFR # 8203-9
- Zoro # G2802777
- Country of Origin Mexico
- Category Tool Belts & Pouches
Details
Item | Utility Belt with Radio Holster |
Tool Storage Type Included | Tool Belt |
Features | Utility Belt with Radio Holster |
Belt Type | Utility Belt |
Includes | Radio Holster |
Description
The RPS 8203-9 Utility Belt with Radio Holster is a great choice for professionals and hobbyists alike. It is designed to provide comfortable carrying of your tools as you work. This utility belt comes complete with a radio holster that attaches to the belt via metal grommets. The RPS 8203-9 Utility Belt with Radio Holster will help you carry your tools safely and comfortably as you work hard.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Cobalt M42 Square Tool Bit 855 Cleveland 3/4 In x 5 In Overall Length (C44556)
- MILWAUKEE TOOL M12 FUEL 1/2" RAIW, M12 HOCP2.5 Batt (2565-20, 48-11-2425)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 5/8" x 1" (HMS.5/8)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 3/4 Dia, 1 D (63134190108)
- RPS Tool Belt, Seat Belt Cover Lime Polyester, Lime, Polyester (8100-UNV-LIME)
- DICKIES Pouch, Zippered Utility Pouch, 4 Pocket, Gray/Tan, 4 Pockets (57005)
- TEKTON 5-Tool Box End Wrench Pouch 1/4-13/16in. (ORG27705)
- CLC WORK GEAR Measure Tape Clip Holder (364)
- BROWN BAG CO Gelfoam Suspenders (BL-30290)
- ESTWING 2-Compartment Hammer Holder (94754)
- DICKIES 5" Padded Work Belt with Double-Tongue Roller Buckle (57056)
- Rps Tool Belts & Pouches