Shop All Air Cleaner Filters
Rps
RPS AB1625-11R 16 x 25 x 5 in. Filter MERV 11 for Trion Air
Mfr # AB1625-11R
Zoro # G504046235
product price: $59.59
/ea
$59.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rps
- MFR # AB1625-11R
- Zoro # G504046235
- Country of Origin China
- Category Air Cleaner Filters
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Size: 16 x 25 x 5 in.
- Height(in.): 24.13
- Width(in.): 4.88
- Length(in.): 15.63
- Weight: 1.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Thermostat Nema 4 X 25 Amp Stat (TF115)
- DAYTON Upblast Less Drive Package, 12-1/2 In (16D523)
- ROBERTSHAW Spark Plug Adaptor (10-391)
- DAYTON Thermocouple (2201584)
- ILC Replacement For Aprilaire 501ß Filter 2-Pack, 2PK (501?)
- EXTRACT-ALL Air Cleaner Filter, For G1027257, G3505275 (RF-985-1)
- EXTRACT-ALL Filter, 9 In. W, 10 In. H (RF-981-1)
- XPOWER Mini Air Scrubber HEPA35-33 13" x 13" x 1.4" Thick HEPA Filter (HEPA35-33)
- HONEYWELL Fc40R1830 18X30 Return Grill (FC40R1830)
- DAYTON Fiberglass Pad Pre-filter (2HNT4)
- HONEYWELL Fc200E1029 16" X 25" Replacement (FC200E1029)
- Rps Air Cleaner Filters