Shop All Rain Pants
Rps Outdoors
Rps Ladies Rx Rain Pant Black 2Xl
Mfr # 51-108-17
Zoro # G410331326
$33.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Nylon with Polyester Coating
- Seam Style Sealed
- Gender Women's
- Number of Pockets 0-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rps Outdoors
- MFR # 51-108-17
- Zoro # G410331326
- UPC # 802024038683
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 2XL |
Details
Item | Rain Pants |
Color | Black |
Material | Nylon with Polyester Coating |
Seam Style | Sealed |
Gender | Women's |
Number of Pockets | 0-3 |
Includes | Pass Through Pockets |
Standards | ANSI 107-2015 |
Lining Material | Polyester |
Waist Closure | Pull On |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Jeans, Men's, 46/30 (10023467)
- GUARDIAN EQUIPMENT Premium X-arm, 4 ft. (10786)
- DURABLE OFFICE PRODUCTS DURAFRAME Magnetic Sign Holder, 8.5 x 11, Silver Frame, PK2 (477123)
- SPEAKMAN Tabletop Mounted Eyewash Station Stainless Steel (SE-505)
- VIKING Viking Journeyman PVC Pant Yellow (5110P-XXL)
- VIKING Open Road 150D Bib Pants - Ylw (2910PY-XXXL)
- TINGLEY Stormflex Rain, Pants, Class, E, Orange, 2XL (P56029)
- TOUGH DUCK Hi-Vis Rain Pants, XL, Yellow/Green (S37411)
- TINGLEY Tingley StormFlex Rain Pants (P67013.XL)
- KISHIGO Rain Pant, Refl Piping, Lime, 2XL-3XL (RWP106-2X-3X)
- TINGLEY Icon LTE„¢ Pants, Fluorescent Yellow-Green, Polyurethane On 75 Denier Ripstop Polyester, LG (P27122.LG)
- Rps Outdoors Rain Gear