Shop All Hoodies and Sweatshirts
Rps
BNSF C3 FR Fleece Full Zip with Hood 2XL
Mfr # BNSF-ORG-28-5
Zoro # G2803337
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Orange
- Flame Resistant Yes
- Closure Type Full Zipper
- Style Full Zip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rps
- MFR # BNSF-ORG-28-5
- Zoro # G2803337
- Country of Origin Mexico
- Category Hoodies and Sweatshirts
Dimensions
Size | 2XL |
Details
Item | BNSF C3 FR Fleece Full Zip with Hood 2XL |
Color | Orange |
Flame Resistant | Yes |
Closure Type | Full Zipper |
Style | Full Zip |
Includes Hood | Yes |
Description
BNSF C3 FR Fleece Full Zip with Hood 2XL, Size 2XL, Front Closure Type Zipper, Style Full Zip, Includes Hood Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Particulate Respirator, N95, 20/BX, White, PK20 (MMM46457)
- TILLMAN TIG Welding Gloves, Goatskin Palm, XL, PR (1338XL)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (45J283)
- PIP Coated Gloves, XS, Black/Gray (34-874)
- SAFETYSHIRTZ SS360 American Grit Class 3 Hoodie, Safety Green, 4XL (65111303XXXXL)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, 3XL (65120503XXXL)
- TIMBERLAND PRO Medium, Hood Honcho Sport Pullover (TB0A1HVY001)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K121-472 MED REG)
- BERNE Flame Resistant Zippered Front NFPA 2112 (FRSZ19)
- CARHARTT TS0617 M RD LseFit HW QZip Swtshrt (100617-472)
- SAFETYSHIRTZ SS360 Stealth American Grit Enhanced Visibility Hoodie, Black, L (65120503L)
- Rps Hoodies and Sweatshirts