Shop All Woodruff Key Stock
Rpm
Woodruff Key, 3X5Mm
Mfr # 3X5MM
Zoro # G6842222
product price: $0.81
/ea
Sold in multiples of 14 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Key Size 3 x 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpm
- MFR # 3X5MM
- Zoro # G6842222
- Country of Origin Unknown
- Category Woodruff Key Stock
Dimensions
Key Size | 3 x 5 mm |
Details
Item | Woodruff Key |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 70 mm Length, 100 PK (M07160.040.0070)
- ZORO SELECT Safety Pin, Snap, 3/8 in Pin Dia, 1-5/8 in Shank Lg, Steel, Zinc Plated Finish (U39683.037.0137)
- X1 TOOLS 5/16 in. dia. x 1-3/4 in. L Snapper Pin / Lynch Pin 36 Pins by X1 Tools (X1E-CON-SNA-PIN-1030x36)
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/8"-16, 1-1/4 in Shank, 1 in ID, Steel, Plain (K2003-SS)
- ZORO SELECT Woodruff Key, 3/16 x 5/8 in Key Size, 61 SAE Number, 0.234 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-061)
- A & I PRODUCTS Woodruff Key, 7/32 x 7/8 in Key Size, 1 in H (A-WK20)
- G.L. HUYETT Woodruff Key, 3/16 x 1 in Key Size, 0.428 in H, Carbon Steel Plain (HIPRO-806)
- ZORO SELECT Woodruff Key, 1/8 x 1/2 in Key Size, 3 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-003)
- ZORO SELECT Woodruff Key, 3/32 x 1/2 in Key Size, 2 SAE Number, 0.188 in H, C-1035 Steel Plain, 100 PK (WWG-WKC-002)
- TENNANT Woodruff Key, 5 mm Key Size, Steel (1021167)
- A & I PRODUCTS Woodruff Key, 1/4 x 7/8 in Key Size, 1 in SAE Number, 5 in H (A-WK24)
- Rpm Woodruff Key Stock