Shop All Radio Controlled Vehicles & Parts
Rpm Products
RPM RPM81012 Mud Flap System for 4 x 4 Traxxas Slash 2WD Slash
Mfr # RPM81012
Zoro # G204157668
$27.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpm Products
- MFR # RPM81012
- Zoro # G204157668
- UPC # 672415810125
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
The Traxxas Slash (in both 2wd and 4 x 4 versions) is arguably one of the best and most authentic replicas of a modern Short Course Truck. Unfortunately, it lacks in a critical detail that many other manufacturers have incorporated into their trucks - mud flaps!
That is no longer an issue! RPM now has a Mud Flap System that integrates with our Rear Bumper for the Traxxas Slash 2wd and 4 x 4 (RPM No.80122, No.80123, No.80125, No.81002, No.81003, and No.81005). The RPM Mud Flap System uses a pair of molded nylon support arms that bolt to pre-existing holes in the RPM bumper supports of our Slash rear bumpers. These support arms hold a pair of well-designed rubber mud flaps that incorporate the molded RPM Logo on one side and are blank on the other. One final touch is a pair of molded screw supports that help prevent the screws from pulling through the soft rubber of the mud flaps.
That is no longer an issue! RPM now has a Mud Flap System that integrates with our Rear Bumper for the Traxxas Slash 2wd and 4 x 4 (RPM No.80122, No.80123, No.80125, No.81002, No.81003, and No.81005). The RPM Mud Flap System uses a pair of molded nylon support arms that bolt to pre-existing holes in the RPM bumper supports of our Slash rear bumpers. These support arms hold a pair of well-designed rubber mud flaps that incorporate the molded RPM Logo on one side and are blank on the other. One final touch is a pair of molded screw supports that help prevent the screws from pulling through the soft rubber of the mud flaps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Tank Highlighter, Chisel Point, 12/ST, Assorted 12PK (SAN25053)
- USAOPOLY JENGA - Scooby-Doo Edition (JA010-001)
- ZORO SELECT Corrugated Boxes, 12" x 12" x 20", Kraft, 25/Bundle (11A694)
- SHARP Cyan Toner Cartridge 6K Yield (MXC35TC)
- RPM PRODUCTS Rear A-Arms for Traxxas Electric Stampede 2WD and Rustler - Black (RPM80182)
- PECO Peco HHTCG214 Ho Covered Silage (HHTCG214)
- EMPRESA 2.4G 1-64 Scale RC Transportation Garbage Truck Toy with Lights & Sound (EM3364449)
- WOODLAND SCENICS Saturday Night Bath Mini (WOO110)
- TRAXXAS Designed For Use With TRAXXAS Remote Control Vehicles, NiMH (Nickel-Metal Hydride) Auto Battery ID (2926X)
- AZIMPORT Azimport M1LP Military 16 in. 1-24 German Leopard RC Tank (M1LP Military)
- TRAXXAS Designed For Use With TRAXXAS Remote Control Vehicles, NiMH (Nickel-Metal Hydride) (2923X)
- Rpm Products Radio Controlled Vehicles & Parts