Shop All Radio Controlled Vehicles & Parts
Rpm Products
RPM RPM80102 Front Bumper for the Traxxas T-E-Maxx - Black
Mfr # RPM80102
Zoro # G704157717
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpm Products
- MFR # RPM80102
- Zoro # G704157717
- UPC # 672415801024
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
RPM Bumpers are known for their strength and durability. Those same qualities are integrated into our newest bumpers for the T-Maxx and E-Maxx. These bumpers are not only the strongest bumpers made, they are extremely lightweight and have a scale, realistic appearance. Our front bumper adds extra protection with a lower, tubular bar extending down to help absorb impacts that would have been taken by the front skid plate alone. We've also strengthened the areas around the screw holes, eliminating a potential weak point. Our rear bumpers have the scale appearance of a step bumper found on most full-sized trucks. Our rear bumper weighs the same as a stock bumper, yet is stronger, and supports the rear skid plate for added rear-end protection. In addition, we've designed a recessed area where you, with a little creativity, can add in a customized, scale license plate or a ball hitch! All of our bumpers are offered in multiple color choices and are guaranteed not to break! All colored bumpers have the color molded in, not dyed, for long lasting color, even when scratched. Our "Chrome" finish bumpers are coated over our metallic silver bumper to help prevent nicks and scratches from showing through.
Color: Black.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMMARK Temperature Indicator Label, Heat, PK100 (WM 8/46)
- C-LINE PRODUCTS Slider Pencil Case, Assorted Tropic Tones Colors Set of 24 Pencil Cases, 24PK (05600-DS)
- NAVAC Electronic Wireless Scale, Large Weighing Platform (NRS3i01)
- FADELESS Bulletin Board Art Paper, Shiplap, 48" x 50ft, 1 Roll (0056415)
- RPM PRODUCTS Rear A-Arms for Traxxas Electric Stampede 2WD and Rustler - Black (RPM80182)
- WOODLAND SCENICS Woodland Scenics WOO5123 50 x 100 in. Forest Grass Mat (WOO5123)
- DUBRO PRODUCTS Dubro Products DUB300SL 3 in. Super Lite Wheels (DUB300SL)
- AZ IMPOR AZ Import MC001 Blue 1-10 2.4G 4WD Rally Rock Crawler Car; Blue (MC001 Blue)
- TAMIYA 2 mm Masking Tape for Curves (TAM87177)
- AZ TRADING & IMPORT AZ Trading & Import LAJ12R 1-12 Lamborghini Aventador Super Radio Remote Control Sport Racing Car RC (LAJ12R)
- PLUSHDELUXE 4 x 78 Turn Buckles (PL2991915)
- Rpm Products Radio Controlled Vehicles & Parts