Shop All Radio Controlled Vehicles & Parts
Rpm Products
RPM RPM73932 4 in. x 4 in. Adjustable Height Body Mounts for Traxxas Slash
Mfr # RPM73932
Zoro # G504157757
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rpm Products
- MFR # RPM73932
- Zoro # G504157757
- Country of Origin China
- Category Radio Controlled Vehicles & Parts
Description
RPM Adjustable Height Body Mounts for the Traxxas Slash 4x4 are designed to give you optional body height positions where stock left you none. Our version of the Slash 4x4 body mount starts off lower than stock by 1/8" (or approx. 3.2mm). We supply a pair of molded spacers to allow you the option of a stock height body position using the thin spacer under the body mount. If monster suspension travel is needed or you just like the higher stance and larger wheel well openings a taller body mount provides, you can increase the height by 1/8" using the thicker of the two spacers. In extreme cases, both spacers may be used for a full 1/4" (6.35mm) of extra body height.
Included: Each kit contains two body posts, one body mount bracket, two spacers and two M3 x 16mm mounting screws. Two kits will be needed to complete one vehicle.
RPM Body Mounts can be mounted in either the front or rear location on the Traxxas Slash 4" x 4".
Using both RPM spacers requires longer screws (M3 x 20mm) - not included.
Included: Each kit contains two body posts, one body mount bracket, two spacers and two M3 x 16mm mounting screws. Two kits will be needed to complete one vehicle.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Chicago Cubs Clear Tote (506-65P)
- ZORO SELECT 36" x 18" Open Poly Bags, 2 mil, Clear (5DGZ8)
- DESIGNER FABRICS Designer Fabrics E572 54 in. Wide Burgundy; Paisley Jacquard Woven Upholstery Grade Fabric (E572)
- POST-IT Pad, Note 3"x3", Ultra, Asstrd, PK18 (R330-18AUCP)
- RPM PRODUCTS Rear A-Arms for Traxxas Electric Stampede 2WD and Rustler - Black (RPM80182)
- RPM PRODUCTS RPM RPM80244 Front A-Arms for Traxxas Electric Rustler-Electric Stampede-Slash 2Wd - Green (RPM80244)
- AZ TRADING & IMPORT AZ Trading & Import CT502 1-30 RC Bulldozer Construction Truck with 5 Channel (CT502)
- AZIMPORT AZImport HV01 Remote Control Bumper Cars with Crash Sound Effects & Ejecting Drivers - Set of 2 (HV01)
- POWER HOBBY Anodoized Black Hardened Steel Mod 1 Spur Gear for Arrma 1 to 8 Scale (PHBARRMA50)
- DUBRO PRODUCTS Dubro Products DUB300SL 3 in. Super Lite Wheels (DUB300SL)
- TAMIYA Tamiya TAM85033 100 ml Spray Lacquer TS-33; Dull Red (TAM85033)
- Rpm Products Radio Controlled Vehicles & Parts