Rpm

Multi-Use Tailgate Mat


product price: $20.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 58
  • Outside Diameter 0.8
  • Width 20
  • Height 0.33
  • Color Black/Gray
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Rpm
  • MFR # TGM2058DP
  • Zoro # G602701975
  • UPC #
    758035771524
  • Country of Origin United States
  • Category Tailgate Nets

Dimensions

Length 58
Outside Diameter 0.8
Width 20
Height 0.33

Details

Color Black/Gray
Material Drymate Max

Description

Protect your truck's tailgate from damage with this waterproof, stain-resistant mat. Made of Drymate® Max Absorbent Fabric, this mat is super absorbent and soaks up most spills. Plus, it's washable. Tailgate mat measures 20"W x 58"L, but can be cut for a custom fit. Rolls up for easy storage. Contains more than 50% recycled fiber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.