Shop All Automotive Specialized Tools
Rpm
Maintenance Mats
Mfr # MMC 5472
Zoro # G202696442
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14.7
- Width 12
- Color Gray
- Height 3.3
- Outside Dia. 2.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpm
- MFR # MMC 5472
- Zoro # G202696442
- UPC # 758035330646
- Country of Origin United States
- Category Automotive Specialized Tools
Dimensions
Length | 14.7 |
Width | 12 |
Height | 3.3 |
Outside Dia. | 2.74 |
Details
Color | Gray |
Material | Drymate Regular |
Description
Tired of using cardboard pieces, feed bags or plastic sheeting to stay dry and clean while working under your equipment? This Waterproof Maintenance Mat has got your back!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMARINE Axiom7 - 7" MFD Chartplotter (E70363)
- GROTE Booster Clamp, 900 Amp, Black/Red, PR1 (84-9630)
- THE EQUIPMENT LOCK COMPANY E-series Skidsteer Lock slides around one of the skid loader's drive control levers & locks in place (ESL-RK)
- KEN-TOOL T34RH REPL RUBBER HEAD (T34RH) (KT35105)
- STEELMAN 15mm Hex Tip Lock Nut Key (78543)
- PROMAXX Oil Tube Extractor (PTE100)
- ALEMITE Oil Drain, Portable, Steel, 8586A (8586-A)
- STECK MANUFACTURING Flat Sure Grip Trim Clip Pliers (21726)
- CTA MANUFACTURING Super Socket Set, 5 pcs. (8140)
- REFRESH YOUR CAR MINI DIFFUSR LMNLME 2PK (E301451200)
- LISLE Tubing Bender Pliers, 1/4" (44070)
- Rpm Service & Shop Tools