Shop All Rubber Grommets
Rpm Engineering
Rubber Grommet, Style 1, SBR 60, PK25
Mfr # SBRMS35489-68
Zoro # G103578496
product price: $9.99
/pk 25, $0.40/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 5/16 in
- Outside Dia. (B) 1 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpm Engineering
- MFR # SBRMS35489-68
- Zoro # G103578496
- Country of Origin Viet Nam
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 5/16 in |
Outside Dia. (B) | 1 in |
Panel Hole Dia. (E) | 3/4 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 7/8 in |
Rubber Material | SBR |
MS 35489 Number | 68 |
AN 931 Number | B5-12 |
Durometer | 60A |
Max. Temp. (F) | 212 Degrees F |
Application | General Purpose |
Min. Temp. (F) | 50 Degrees F |
Tensile Strength (PSI) | 900 psi |
Standards | ASTM D2000 M6AA607 |
Elongation | 260 % |
Rubber Color | Black |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 5/16 in, Outside Dia. (B) 1 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 3/16 in, Panel Hole Dia. (E) 3/4 in, Rubber Material SBR, MS 35489 Number 68, AN 931 Number B5-12, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 60A, Elongation 260 Percent, Tensile Strength (PSI) 900 psi, Standards ASTM D2000 M6AA607, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key-in knob Cylinder, 5-Pin, Schlage E , Satin Chrome, Keyed different (ILCO-15995SE-26D-KD)
- DELTANA Baseboard Door Bumper, Solid Brass Unlacquered Bright Brass 4" (BDS425U3-UNL)
- BANSBACH EASYLIFT 8mm Ball Socket 22mm M5 Thread Elbow Jt (96111)
- ZORO SELECT O-Ring, Dash 910, EPDM, 0.09 In., PK80 (1CHU4)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-100)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-6)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK10 (NBRMS35489-35X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK10 (SBRMS35489-6X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-9)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-96)
- TARPS NOW #1 (9/32" hole) Brass 36 Grommets Per Box Grommet Kits - Brass (TA-GKB-K235-1B)
- Rpm Engineering Rubber Grommets