Shop All Rubber Grommets
Rpm Engineering
Rubber Grommet, Style 1, SBR 60, PK25
Mfr # SBRMS35489-49
Zoro # G103578359
product price: $19.89
/pk 25, $0.80/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Grommet Style Style 1
- Inside Dia. (A) 3/4 in
- Outside Dia. (B) 1 3/8 in
- Overall Thickness (C) 7/16 in
- Panel Thickness (D) 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rpm Engineering
- MFR # SBRMS35489-49
- Zoro # G103578359
- Country of Origin China
- Category Rubber Grommets
Dimensions
Inside Dia. (A) | 3/4 in |
Outside Dia. (B) | 1 3/8 in |
Panel Hole Dia. (E) | 1 1/16 in |
Details
Item | Rubber Grommet |
Rubber Grommet Style | Style 1 |
Overall Thickness (C) | 7/16 in |
Panel Thickness (D) | 1/8 in |
Rubber Material | SBR |
MS 35489 Number | 49 |
AN 931 Number | A12-17 |
Rubber Color | Black |
Elongation | 260 % |
Min. Temp. (F) | 50 Degrees F |
Max. Temp. (F) | 212 Degrees F |
Application | General Purpose |
Standards | ASTM D2000 M6AA607 |
Durometer | 60A |
Tensile Strength (PSI) | 900 psi |
Description
Rubber Grommet, Style 1, Inside Dia. (A) 3/4 in, Outside Dia. (B) 1 3/8 in, Overall Thickness (C) 7/16 in, Panel Thickness (D) 1/8 in, Panel Hole Dia. (E) 1 1/16 in, Rubber Material SBR, MS 35489 Number 49, AN 931 Number A12-17, Rubber Color Black, Min. Temp. (F) 50 Degrees F, Max. Temp. (F) 212 Degrees F, Durometer 60A, Elongation 260 Percent, Tensile Strength (PSI) 900 psi, Standards ASTM D2000 M6AA607, General Purpose, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECIALTY PRODUCTS Schlage # 4 Master Pins, 100PK (34204SP)
- SCHLAGE COMMERCIAL Tailpiece B220036 (B220036)
- JEFFREY ALEXANDER 96 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-96SBZ)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 95mm ID, PK10 (ZUSAH2X95)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK10 (NBRMS35489-6X)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK25 (NBRMS35489-33X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-10)
- RPM ENGINEERING Rubber Grommet, Style 1, NBR 50, PK50 (NBRMS35489-62X)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-51)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK25 (SBRMS35489-5)
- MIDWEST FASTENER 1-3/16" x 1-11/16" x 1/4" x 1/16" Black Rubber Grommets 8PK (64375)
- Rpm Engineering Rubber Grommets